Flat Shipping

Flat Shipping at €24.99 + VAT

CLEVELAND C38982 Square End Mill, Center Cutting, 2 Flutes, 1/8 Inch Milling Dia, 3/8 Inch Cut, 1/8 In | CQ9UYF

CLEVELAND C38982 0 Square End Mill, Center Cutting, 2 Flutes, 1/8 Inch Milling Dia, 3/8 Inch Cut, 1/8 In

Item: CQ9UYF Model: C38982Cross Ref: 438G07 / 0
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemSquare End Mill
Cast Iron (k) CompatibilityYes
Chip-breakerNo
Cutting DirectionRight Hand
Cutting Direction - MachiningRight Hand
Cutting Length3/8"
Cutting TypeCenter Cutting
Dimension TypeFractional Inch
Drilling Tool ConfigurationIndividual
End Mill ApplicationFinishing
End Mill StyleSquare
End TypeSingle End
FinishBright, Uncoated
GradeGeneral Purpose
Hardened CompatibilityNo
Helix Angle30°
List NumberHGN-2
MaterialHigh Speed Steel
Material Grade - MachiningGeneral Purpose
Milling Dia.1/8"
Neck Dia.1/8"
Neck Length0.438" , 7/16"
Non Ferrous (n) CompatibilityYes
Number Of Flutes2
Overall Length2 3/8"
Primary Material ApplicationCast Iron, Steel
Primary Material Application Iso CodeK, P
Shank Dia.3/8"
Shank TypeWeldon , Weldon Flat
Stainless (m) CompatibilityNo
Steel (p) CompatibilityYes
Super Alloy (s) CompatibilityNo
System Of MeasurementFractional Inch , Imperial
End Mill Cutting TypeCenter Cutting
Finish - MachiningBright (Uncoated)
Length Of Cut3/8"
Material - MachiningHigh Speed Steel
Measurement SystemFractional Inch
Shank Type - MachiningWeldon Flat
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.0261
Ship height (cm)2.54
Ship length (cm)8.2
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelMilling Dia.Number Of FlutesShank Dia.Helix AngleOverall LengthList NumberCutting LengthDimension TypePrice
CLEVELAND C41652 Square End Mill, Center Cutting, 2 Flutes, 1 1/4 Inch Milling Dia, 1 5/8 Inch Cut | CQ9URR C416521 1/4"21 1/4"30°4 1/2"HG-21 5/8"Fractional Inch€154.43
CLEVELAND C41650 Square End Mill, Center Cutting, 2 Flutes, 1 1/4 Inch Milling Dia, 1 5/8 Inch Cut | CQ9URU C416501 1/4"27/8"30°4 1/8"HG-21 5/8"Fractional Inch€163.58
CLEVELAND C41738 Square End Mill, Center Cutting, 2 Flutes, 1 1/4 Inch Milling Dia, 3 Inch Cut | CQ9URY C417381 1/4"21 1/4"30°5 1/2"HG-23"Fractional Inch€226.43
CLEVELAND C41737 Square End Mill, Center Cutting, 2 Flutes, 1 1/4 Inch Milling Dia, 3 Inch Cut | CQ9URZ C417371 1/4"21"30°5 1/2"HG-23"Fractional Inch€185.57
CLEVELAND C41799 Square End Mill, Center Cutting, 2 Flutes, 1 1/4 Inch Milling Dia, 3 Inch Cut, 3 In | CQ9UTB C417991 1/4"21 1/4"30°7 1/4"HGN-23"Fractional Inch€288.66
CLEVELAND C75209 Square End Mill, Center Cutting, 2 Flutes, 1 1/8 Inch Milling Dia, 1 1/2 Inch Cut | CQ9UTE C752091 1/8"23/4"30°3 7/8"HG-21 1/2"-€129.36
CLEVELAND C41648 Square End Mill, Center Cutting, 2 Flutes, 1 1/8 Inch Milling Dia, 1 5/8 Inch Cut | CQ9UTG C416481 1/8"21"30°4 1/2"HG-21 5/8"Fractional Inch€125.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLEVELAND C38982 0 Square End Mill, Center Cutting, 2 Flutes, 1/8 Inch Milling Dia, 3/8 Inch Cut, 1/8 In