Flat Shipping

Flat Shipping at €24.99 + VAT

CLEVELAND C33345 Ball End Mill, 4 Flutes, 5/16 Inch Milling Dia, 2 Inch Cut, 3.2 Inch Overall Length | CQ9ECL

CLEVELAND C33345 0 Ball End Mill, 4 Flutes, 5/16 Inch Milling Dia, 2 Inch Cut, 3.2 Inch Overall Length

Item: CQ9ECL Model: C33345Cross Ref: 438C44 / 0
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€95.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall End Mill
Cast Iron (k) CompatibilityYes
Chip-breakerNo
Coolant FedNon Coolant Through , Non-Coolant Through
Cutting DirectionRight Hand
Cutting Length2"
Cutting TypeCenter Cutting
Dimension TypeFractional Inch
Drilling Tool ConfigurationIndividual
End Mill ApplicationFinishing
End Mill StyleBall Nose
End TypeSingle End
FinishBright, Uncoated
GradeGeneral Purpose
Hardened CompatibilityNo
Helix Angle30°
List NumberHG-4B
MaterialHigh Speed Steel
Material ApplicationAluminum, Carbon Steel, Alloy Steel, Cast Iron
Material Grade - MachiningGeneral Purpose
Milling Dia.0.312"
Neck Dia.Not Applicable
Neck LengthNot Applicable
Non Ferrous (n) CompatibilityNo
Number Of Flutes4
Overall Length3 1/5"
Primary Material ApplicationAll Materials
Primary Material Application Iso CodeN, P, K
Shank Dia.3/8"
Shank TypeWeldon , Weldon Flat
Spiral DirectionRight Hand
Stainless (m) CompatibilityNo
Steel (p) CompatibilityYes
Super Alloy (s) CompatibilityNo
System Of MeasurementFractional Inch , Imperial

Shipping Info:

Ship weight (kg) 0.405
Ship height (cm)2.54
Ship length (cm)10.01
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelMilling Dia.Number Of FlutesPrimary Material ApplicationShank Dia.FinishList NumberOverall LengthCutting LengthPrice
CLEVELAND C39043 Ball End Mill, 2 Flutes, 1 1/2 Inch Milling Dia, 2 1/2 Inch Cut, 4.5 Inch Overall Length | CQ9DKK C390431 1/2"2Cast Iron, Steel1 1/4"TiCNHG-2B-TC4 1/2"2 1/2"€258.28
CLEVELAND C42152 Ball End Mill, 2 Flutes, 1 1/2 Inch Milling Dia, 2 1/2 Inch Cut, 5 Inch Overall Length | CQ9DKL C421521 1/2"2Cast Iron, Steel1 1/4"Bright, UncoatedHG-2B5"2 1/2"€223.39
CLEVELAND C39026 Ball End Mill, 2 Flutes, 1 1/2 Inch Milling Dia, 2 1/2 Inch Cut, 5 Inch Overall Length | CQ9DKM C390261 1/2"2Cast Iron, Steel1 1/4"TinHG-2B-TN5"2 1/2"€253.84
CLEVELAND C39042 Ball End Mill, 2 Flutes, 1 1/4 Inch Milling Dia, 2 1/2 Inch Cut, 4.5 Inch Overall Length | CQ9DKN C390421 1/4"2Cast Iron, Steel1 1/4"TiCNHG-2B-TC4 1/2"2 1/2"€199.64
CLEVELAND C39025 Ball End Mill, 2 Flutes, 1 1/4 Inch Milling Dia, 2 1/2 Inch Cut, 5 Inch Overall Length | CQ9DKP C390251 1/4"2Cast Iron, Steel1 1/4"TinHG-2B-TN5"2 1/2"€187.11
CLEVELAND C42146 Ball End Mill, 2 Flutes, 1 1/4 Inch Milling Dia, 2 1/2 Inch Cut, 5 Inch Overall Length | CQ9DKQ C421461 1/4"2Cast Iron, Steel1 1/4"Bright, UncoatedHG-2B5"2 1/2"€176.29
CLEVELAND C42181 Ball End Mill, 2 Flutes, 1 Inch Milling Dia, 2 1/2 Inch Cut, 7.2 Inch Overall Length | CQ9DLA C421811"2Cast Iron, Steel1"Bright, UncoatedHGN-2B7 1/5"2 1/2"€289.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLEVELAND C33345 0 Ball End Mill, 4 Flutes, 5/16 Inch Milling Dia, 2 Inch Cut, 3.2 Inch Overall Length
€95.32 /unit