Flat Shipping

Flat Shipping at €24.99 + VAT

CLEVELAND C33107 Square End 4 Flutes, 15/64 Inch Milling Dia, 5/8 Inch Cut, 3 3/8 Inch Overall Length | CQ9TMR

CLEVELAND C33107 0 Square End 4 Flutes, 15/64 Inch Milling Dia, 5/8 Inch Cut, 3 3/8 Inch Overall Length

Item: CQ9TMR Model: C33107Cross Ref: 438A39 / 0
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€50.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSquare End Mill
Cast Iron (k) CompatibilityYes
Chip-breakerNo
Cutting DirectionRight Hand
Cutting Direction - MachiningRight Hand
Cutting Length5/8"
Cutting TypeCenter Cutting
Dimension TypeFractional Inch
Drilling Tool ConfigurationIndividual
End Mill ApplicationFinishing
End Mill StyleSquare
End TypeDouble End
FinishTiCN
GradeGeneral Purpose
Hardened CompatibilityNo
Helix Angle30°
List NumberHD-4C-TC
MaterialHigh Speed Steel
Material Grade - MachiningGeneral Purpose
Milling Dia.0.234"
Neck Dia.Not Applicable
Neck LengthNot Applicable
Non Ferrous (n) CompatibilityYes
Number Of Flutes4
Overall Length3 3/8"
Primary Material ApplicationCast Iron, Steel
Primary Material Application Iso CodeK, P
Shank Dia.3/8"
Shank TypeWeldon , Weldon Flat
Stainless (m) CompatibilityNo
Steel (p) CompatibilityYes
Super Alloy (s) CompatibilityNo
System Of MeasurementFractional Inch , Imperial
End Mill Cutting TypeCenter Cutting
Finish - MachiningTiCN
Length Of Cut5/8"
Material - MachiningHigh Speed Steel
Measurement SystemFractional Inch
Shank Type - MachiningWeldon Flat
Single End/double EndDouble End

Shipping Info:

Ship weight (kg) 0.0328
Ship height (cm)2.54
Ship length (cm)8.89
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelMilling Dia.Number Of FlutesShank Dia.FinishList NumberOverall LengthCutting LengthMaterialPrice
CLEVELAND C33729 Square End Mill, 2 Flutes, 1 Inch Milling Dia, 1 5/8 Inch Cut, 6 3/8 Inch Overall Length | CQ9TAG C337291"21"TiCNHD-2-TC6 3/8"1 5/8"High Speed Steel€192.59
CLEVELAND C33688 Square End Mill, 2 Flutes, 1 Inch Milling Dia, 1 5/8 Inch Cut, 6 3/8 Inch Overall Length | CQ9TAH C336881"21"TinHD-2-TN6 3/8"1 5/8"High Speed Steel€191.60
CLEVELAND C39857 Square End Mill, 2 Flutes, 1/8 Inch Milling Dia, 3/16 Inch Cut, 2 Inch Overall Length | CQ9TAZ C398571/8"20.188"TiCNHMD-2-TC2"0.188"High Speed Steel€35.10
CLEVELAND C41012 Square End Mill, 2 Flutes, 1/8 Inch Milling Dia, 3/16 Inch Cut, 2 Inch Overall Length | CQ9TBA C410121/8"20.188"Bright, UncoatedHMD-22"0.188"High Speed Steel€30.77
CLEVELAND C41043 Square End Mill, 2 Flutes, 1/8 Inch Milling Dia, 3/8 Inch Cut, 2 1/4 Inch Overall Length | CQ9TBB C410431/8"20.188"Bright, UncoatedHMD-22 1/4"3/8"High Speed Steel€33.38
CLEVELAND C39889 Square End Mill, 2 Flutes, 1/8 Inch Milling Dia, 3/8 Inch Cut, 2 1/4 Inch Overall Length | CQ9TBC C398891/8"20.188"TiCNHMD-2-TC2 1/4"3/8"High Speed Steel€37.58
CLEVELAND C42078 Square End 11/16 Inch Milling Dia, 1 5/16 Inch Cut, 5 5/8 Inch Overall Length | CQ9TBF C420780.688"23/4"Bright, UncoatedHD-25 5/8"1.312"High Speed Steel€111.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLEVELAND C33107 0 Square End 4 Flutes, 15/64 Inch Milling Dia, 5/8 Inch Cut, 3 3/8 Inch Overall Length
€50.00 /unit