Flat Shipping

Flat Shipping at €24.99 + VAT

CLEVELAND C32783 Ball End Mill, 4 Flutes, 3/4 Inch Milling Dia, 1 5/8 Inch Length Of Cut | CQ9EAP

CLEVELAND C32783 0 Ball End Mill, 4 Flutes, 3/4 Inch Milling Dia, 1 5/8 Inch Length Of Cut

Item: CQ9EAP Model: C32783Cross Ref: 2NFV6 / 0
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€177.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall End Mill
Chip-breakerNo
Coolant FedNon Coolant Through , Non-Coolant Through
Cutting DirectionRight Hand
Cutting Length1 5/8"
Dimension TypeFractional Inch
Drilling Tool ConfigurationIndividual
End Mill ApplicationFinishing
End Mill Cutting TypeCenter Cutting
End StyleBall Nose
End TypeSingle End
FinishTiCN
GradeGeneral Purpose
Helix Angle30°
List NumberHGC-4B-TC
MaterialCobalt
Material ApplicationCarbon Steel, Alloy Steel, Stainless Steel, Hi-Temp Alloy
Material Grade - MachiningGeneral Purpose
Milling Dia.3/4"
Neck Dia.Not Applicable
Neck LengthNot Applicable
Number Of Flutes4
Overall Length3 4/5"
Primary Material ApplicationStainless Steel, Steel
Primary Material Application Iso CodeM, P, S
Shank Dia.3/4"
Shank TypeWeldon , Weldon Flat
Spiral DirectionRight Hand
System Of MeasurementFractional Inch , Imperial
Finish - MachiningTiCN
Length Of Cut1 5/8"
Material - MachiningCobalt
Measurement SystemFractional Inch
Shank Type - MachiningWeldon Flat
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.1215
Ship height (cm)2.59
Ship length (cm)10.01
Ship width (cm)2.59
Country of OriginUS

Product Variants

ProductModelMilling Dia.Number Of FlutesShank Dia.FinishList NumberOverall LengthCoolant FedEnd Mill Cutting TypePrice
CLEVELAND C32758 Ball End Mill, 2 Flutes, 1 Inch Milling Dia, 2 1/4 Inch Length Of Cut | CQ9DKT C327581"21"TiCNHGC-2B-TC4.7"Non Coolant ThroughCenter Cutting€215.23
CLEVELAND C42670 Ball End Mill, 2 Flutes, 1 Inch Milling Dia, 2 1/4 Inch Length Of Cut | CQ9DKU C426701"21"Bright, UncoatedHGC-2B4.7"Non Coolant ThroughCenter Cutting€184.64
CLEVELAND C42657 Ball End Mill, 2 Flutes, 1/2 Inch Milling Dia, 1 Inch Length Of Cut | CQ9DLJ C426571/2"21/2"Bright, UncoatedHGC-2B3 1/5"Non Coolant ThroughCenter Cutting€64.94
CLEVELAND C32742 Ball End Mill, 2 Flutes, 1/2 Inch Milling Dia, 1 Inch Length Of Cut | CQ9DLL C32742---------
RFQ
CLEVELAND C32754 Ball End Mill, 2 Flutes, 1/2 Inch Milling Dia, 1 Inch Length Of Cut | CQ9DLM C327541/2"21/2"TiCNHGC-2B-TC3 1/5"Non Coolant ThroughCenter Cutting€67.83
CLEVELAND C42648 Ball End Mill, 2 Flutes, 1/4 Inch Milling Dia, 5/8 Inch Length Of Cut | CQ9DMP C426481/4"23/8"Bright, UncoatedHGC-2B2 2/5"Non Coolant ThroughCenter Cutting€38.48
CLEVELAND C42643 Ball End Mill, 2 Flutes, 1/8 Inch Milling Dia, 3/8 Inch Length Of Cut | CQ9DNB C426431/8"23/8"Bright, UncoatedHGC-2B2.3"Non Coolant ThroughCenter Cutting€36.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLEVELAND C32783 0 Ball End Mill, 4 Flutes, 3/4 Inch Milling Dia, 1 5/8 Inch Length Of Cut
€177.37 /unit