Flat Shipping

Flat Shipping at €24.99 + VAT

CLEVELAND C32000 Square End Mill, 4 Flutes, Ticn Finish, 9/16 Inch Milling Dia, 1 3/8 Inch Cut | CQ9TWW

CLEVELAND C32000 0 Square End Mill, 4 Flutes, Ticn Finish, 9/16 Inch Milling Dia, 1 3/8 Inch Cut

Item: CQ9TWW Model: C32000Cross Ref: 437X41 / 0
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€91.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSquare End Mill
Cast Iron (k) CompatibilityYes
Chip-breakerNo
Cutting DirectionRight Hand
Cutting Direction - MachiningRight Hand
Cutting Length1 3/8"
Cutting TypeCenter Cutting
Dimension TypeFractional Inch
Drilling Tool ConfigurationIndividual
End Mill ApplicationFinishing
End Mill StyleSquare
End TypeSingle End
FinishTitanium Carbonitride
GradeHeavy Duty
Hardened CompatibilityYes
Helix Angle37°
MaterialPowdered Metal
Material Grade - MachiningHeavy Duty
Milling Dia.0.562"
Neck Dia.Not Applicable
Neck LengthNot Applicable
Non Ferrous (n) CompatibilityNo
Number Of Flutes4
Overall Length3 3/8"
Primary Material ApplicationCast Iron
Primary Material Application Iso CodeK
Shank Dia.1/2"
Shank TypeWeldon , Weldon Flat
Stainless (m) CompatibilityYes
Steel (p) CompatibilityYes
Super Alloy (s) CompatibilityYes
System Of MeasurementFractional Inch
End Mill Cutting TypeCenter Cutting
Finish - MachiningTiCN
Length Of Cut1 3/8"
Material - MachiningPowdered Metal
Measurement SystemFractional Inch
Shank Type - MachiningWeldon Flat
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.0824
Ship height (cm)2.54
Ship length (cm)8.99
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelMilling Dia.Number Of FlutesPrimary Material ApplicationShank Dia.FinishHelix AngleOverall LengthCutting LengthPrice
CLEVELAND C40804 Square End Mill, 2 Flutes, Bright Finish, 1 Inch Milling Dia, 2 Inch Cut | CQ9TFF C408041"2All Materials1"Bright, Uncoated37°4 1/2"2"€260.30
CLEVELAND C40794 Square End Mill, 2 Flutes, Bright Finish, 1/4 Inch Milling Dia, 5/8 Inch Cut | CQ9TFG C407941/4"2All Materials3/8"Bright, Uncoated37°2.438"5/8"€57.73
CLEVELAND C40792 Square End Mill, 2 Flutes, Bright Finish, 1/8 Inch Milling Dia, 3/8 Inch Cut | CQ9TFH C407921/8"2All Materials3/8"Bright, Uncoated37°2.312"3/8"€62.90
CLEVELAND C40801 Square End Mill, 2 Flutes, Bright Finish, 11/16 Inch Milling Dia | CQ9TFJ C408010.688"2All Materials5/8"Bright, Uncoated37°3 3/4"1 5/8"€127.59
CLEVELAND C40793 Square End Mill, 2 Flutes, Bright Finish, 3/16 Inch Milling Dia | CQ9TFK C407930.188"2All Materials3/8"Bright, Uncoated37°2 3/8"1/2"€57.73
CLEVELAND C40802 Square End Mill, 2 Flutes, Bright Finish, 3/4 Inch Milling Dia | CQ9TFL C408023/4"2All Materials3/4"Bright, Uncoated37°3 7/8"1 5/8"€161.13
CLEVELAND C40796 Square End Mill, 2 Flutes, Bright Finish, 3/8 Inch Milling Dia, 3/4 Inch Cut | CQ9TFM C407963/8"2All Materials3/8"Bright, Uncoated37°2 1/2"3/4"€58.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLEVELAND C32000 0 Square End Mill, 4 Flutes, Ticn Finish, 9/16 Inch Milling Dia, 1 3/8 Inch Cut
€91.80 /unit