Flat Shipping

Flat Shipping at €24.99 + VAT

CLEVELAND C31292 Square End Mill, Center Cutting, 4 Flutes, 1/4 Inch Milling Dia | CQ9VYX

CLEVELAND C31292 0 Square End Mill, Center Cutting, 4 Flutes, 1/4 Inch Milling Dia

Item: CQ9VYX Model: C31292Cross Ref: 2NGH1 / 0
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemSquare End Mill
Cutting DirectionRight Hand
Cutting Length5/8"
Drilling Tool ConfigurationIndividual
End Mill ApplicationRoughing
End Mill Cutting TypeCenter Cutting
End StyleSquare
End TypeSingle End
FinishTiCN
GradeGeneral Purpose
Helix Angle30°
List NumberRG8-TC
MaterialCobalt
Milling Dia.1/4"
Number Of Flutes4
Overall Length2.438"
Primary Material ApplicationAluminum, Brass, Bronze, Copper, Magnesium, Steel
Shank Dia.3/8"
Shank TypeWeldon Flat
System Of MeasurementImperial
Finish - MachiningTiCN
Length Of Cut5/8"
Material - MachiningCobalt
Material Grade - MachiningGeneral Purpose
Measurement SystemFractional Inch
Shank Type - MachiningWeldon Flat
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)2.54
Ship length (cm)8.2
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelMilling Dia.Number Of FlutesShank Dia.Overall LengthFinishList NumberGradeCoolant FedPrice
CLEVELAND C30791 Square End Mill, Bright Finish, Center Cutting, 3 Flutes, 1 Inch Milling Dia | CQ9UDN C307911"33/4"3 3/4"Bright, UncoatedRG9Heavy Duty-€200.83
CLEVELAND C30721 Square End Mill, Bright Finish, Center Cutting, 3 Flutes, 1/2 Inch Milling Dia | CQ9UDP C307211/2"31/2"5"Bright, UncoatedRG9Heavy Duty-€140.90
CLEVELAND C30722 Square End Mill, Bright Finish, Center Cutting, 3 Flutes, 3/4 Inch Milling Dia | CQ9UDQ C307223/4"33/4"5 1/4"Bright, UncoatedRG9Heavy Duty-€135.99
CLEVELAND C30723 Square End Mill, Bright Finish, Center Cutting, 3 Flutes, 3/4 Inch Milling Dia | CQ9UDR C307233/4"33/4"6 1/4"Bright, UncoatedRG9Heavy Duty-€246.49
CLEVELAND C30785 Square End Mill, Bright Finish, Center Cutting, 3 Flutes, 3/4 Inch Milling Dia | CQ9UDT C30785---------
RFQ
CLEVELAND C30786 Square End Mill, Bright Finish, Center Cutting, 3 Flutes, 3/4 Inch Milling Dia | CQ9UDU C307863/4"33/4"4 1/2"Bright, UncoatedRG9Heavy Duty-€150.54
CLEVELAND C30780 Square End Mill, Bright Finish, Center Cutting, 3 Flutes, 3/8 Inch Milling Dia | CQ9UDV C307803/8"33/8"2 1/2"Bright, UncoatedRG9Heavy Duty-€62.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLEVELAND C31292 0 Square End Mill, Center Cutting, 4 Flutes, 1/4 Inch Milling Dia