Flat Shipping

Flat Shipping at €24.99 + VAT

CLEVELAND C25159 High-Speed Chucking Reamer With Straight Shank, #38 Reamer Size, 7/8 Inch Flute Length | CQ9YND

CLEVELAND C25159 4001 High-Speed Chucking Reamer With Straight Shank, #38 Reamer Size, 7/8 Inch Flute Length

Item: CQ9YND Model: C25159Cross Ref: 61KY40 / 4001
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€45.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShank
ApplicationThrough Hole
Coolant FedNon Coolant Through
Cutting DirectionRight Hand
Cutting Direction - MachiningRight Hand
Decimal Equivalent0.1015
FinishBright, Uncoated
Flute Length7/8"
Flute TypeStraight
List Number4001
MaterialHigh Speed Steel
Material ApplicationAluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Number Of Flutes4
Overall Length3 1/2"
Primary Material ApplicationAluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Primary Material Application Iso CodeK, M, N, P
Reamer Size#38
Secondary Material ApplicationCast Iron
Secondary Material Application Iso CodeK
Shank Dia.0.094"
Shank TypeStraight
Spiral DirectionNeutral
System Of MeasurementWire
Material ApplicationsAluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Measurement SystemWire
Reamer ApplicationThrough Hole
Reamer Diameter#38

Shipping Info:

Ship weight (kg) 0.0068
Ship height (cm)2.54
Ship length (cm)8.99
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelDecimal EquivalentFlute TypeFlute LengthNumber Of FlutesOverall LengthApplicationSpiral DirectionReamer SizePrice
CLEVELAND C25459 Chucking Reamer, #1 Reamer Size, 1 1/2 Inch Flute Length, 6 Inch Overall Length | CQ9EQQ C254590.228Straight1 1/2"66"Through HoleNeutral#1€63.47
CLEVELAND C25380 Chucking Reamer, #10 Reamer Size, 1 1/8 Inch Flute Length, 5 Inch Overall Length | CQ9EQR C253800.1935Straight1 1/8"65"Through HoleNeutral#10€56.18
CLEVELAND C25374 Chucking Reamer, #11 Reamer Size, 1 1/8 Inch Flute Length, 5 Inch Overall Length | CQ9EQT C253740.191Straight1 1/8"65"Through HoleNeutral#11€56.07
CLEVELAND C25369 Chucking Reamer, #12 Reamer Size, 1 1/8 Inch Flute Length, 4 1/2 Inch Overall Length | CQ9EQU C253690.189Straight1 1/8"64 1/2"Through HoleNeutral#12€56.18
CLEVELAND C25351 Chucking Reamer, #14 Reamer Size, 1 1/8 Inch Flute Length, 4 1/2 Inch Overall Length | CQ9EQV C253510.182Straight1 1/8"64 1/2"Through HoleNeutral#14€55.89
CLEVELAND C25346 Chucking Reamer, #15 Reamer Size, 1 1/8 Inch Flute Length, 4 1/2 Inch Overall Length | CQ9EQW C253460.18Straight1 1/8"64 1/2"Through HoleNeutral#15€56.09
CLEVELAND C25339 Chucking Reamer, #16 Reamer Size, 1 1/8 Inch Flute Length, 4 1/2 Inch Overall Length | CQ9EQX C253390.177Straight1 1/8"64 1/2"Through HoleNeutral#16€56.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLEVELAND C25159 4001 High-Speed Chucking Reamer With Straight Shank, #38 Reamer Size, 7/8 Inch Flute Length
€45.85 /unit