Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS HBL3003IV Raceway Supporting Clip Metallic Ivory | AB9YRA 2GMA3

HUBBELL WIRING DEVICE-KELLEMS HBL3003IV Raceway Supporting Clip Metallic Ivory

Item: AB9YRA Model: HBL3003IVCross Ref: 2GMA3
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€9.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRaceway Supporting Clip
ColorIvory
Length2.81"
MaterialSteel
Raceway TypeMetallic
Width3/4"
Basic MaterialSteel
Compatible With Product Type3000 Raceways
FeaturesFor Supporting Lengths Of HBL3000 Raceway At Any Point, Mount With #8 Flat Head Fastener, Set Screw For Locking To Raceway
Product TypeWire Clip, Mounting Straps & Couplings
Series3000 Series
StandardsCSA CERTIFIED, UL COMPLIANT
W3/4"

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)1.02
Ship length (cm)6.99
Ship width (cm)1.91
HS code8302496055
Country of OriginCN

Product Variants

ProductModelColorMaterialHeightRaceway TypePrice
HUBBELL WIRING DEVICE-KELLEMS HBL3000WCGY Raceway Wire Clip Gray | AB2JJY 1MBY5 HBL3000WCGYGraySteel-Metallic€3.55
HUBBELL WIRING DEVICE-KELLEMS HBL3001AGY Raceway Rigid Inside Coupling Gray | AB2JJZ 1MBY6 HBL3001AGYGraySteel-Metallic€14.95
HUBBELL WIRING DEVICE-KELLEMS HBL3007CGY Raceway Device Bracket Gray | AB3FZM 1RYK7 HBL3007CGYGraySteel-Metallic€11.92
HUBBELL WIRING DEVICE-KELLEMS HBL3011EGY Raceway Flat Elbow 90 Degree Gray | AB3FZT 1RYL3 HBL3011EGYGraySteel6"Metallic€54.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS HBL3003IV Raceway Supporting Clip Metallic Ivory
€9.76 /unit