CLEVELAND C16592  | CX7JLD

CLEVELAND C16592 Jobber Length Drill Bit, 5.20mm Drill Bit Size, 52.00mm Flute Length, 86.00mm Overall Lg

Item: CX7JLD Model: C16592Cross Ref: 435D25
Limited Availability
€17.51 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Aircraft DrillNo
Coolant FedNon Coolant Through
Cutting DirectionRight Hand
Drill Bit Point TypeSplit Point
Drill Bit Size5.2 mm
Drill Point Length0.0424 mm
Flute Length52 mm
Flute TypeParabolic
Material - MachiningCobalt
Material Grade - MachiningGrade M42
Maximum Drilling Depth1 17/32"
Measurement SystemMetric
Overall Length86 mm
Primary Material Application Iso CodeN
Secondary Material ApplicationSteel
Secondary Material Application Iso CodeP
Shank Type - MachiningStraight
Sheeter DrillNo
Spiral DirectionRight Hand
StandardsDIN 338

Shipping Info:

Ship length (cm)8.6
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLEVELAND C16592 Jobber Length Drill Bit, 5.20mm Drill Bit Size, 52.00mm Flute Length, 86.00mm Overall Lg
€17.51 /unit