Flat Shipping

Flat Shipping at €24.99 + VAT

CLEVELAND C16444 Jobber Length Drill Bit, P Drill Bit Size, 4-5/8 Inch Overall Length, Cobalt | CQ9MKX

CLEVELAND C16444 2075 Jobber Length Drill Bit, P Size, 4-5/8 Inch Overall Length, Cobalt

Item: CQ9MKX Model: C16444Cross Ref: 439H16 / 2075
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€51.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJobber Length Drill Bit
Aircraft DrillNo
Coolant FedNon Coolant Through , Non-Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Decimal Equivalent0.323
Depth X Dia. Ratio10xd
Drill Bit Dimension TypeLetter
Drill Bit MaterialCobalt Steel
Drill Length ClassJobber Length
Drill Point Length0.0"
FinishTitanium Carbonitride
Flute Length3.312"
Flute TypeParabolic
GradeGrade M42 , Heavy-Duty
Helix Angle+35° to +45°
MaterialCobalt
Max. Drilling Depth2 31/64" , 2.484"
Mfr. Series2075-TC Series
Number Of Flutes2
Overall Length4 5/8"
Point Angle135°
Point TypeSplit Point
Primary Material ApplicationAluminum And Non Ferrous Material, Steel
Primary Material Application Iso CodeN, P
Secondary Material ApplicationCast Iron, Stainless Steel
Secondary Material Application Iso CodeK, M
Shank Dia.0.312"
Shank Length1.312"
Shank TypeStraight
Sheeter DrillNo
SizeP
Spiral DirectionRight Hand
System Of MeasurementLetter
Web ThinningThinned
Depth:dia. Ratio10xD
Drill Bit Point Angle135°
Drill Bit Point TypeSplit Point
Drill Bit SizeP
Drill Diameter Tolerance0"/-0.001"
Finish - MachiningTiCN
Material - MachiningCobalt
Material Grade - MachiningGrade M42
Maximum Drilling Depth2 31/64"
Measurement SystemLetter
Series2075-TC Series
Shank Diameter5/16"
Shank Type - MachiningStraight
StandardsASME B94.11M

Shipping Info:

Ship weight (kg) 0.0351
Ship height (cm)2.59
Ship length (cm)12.6
Ship width (cm)2.59
Country of OriginUS

Product Variants

ProductModelDecimal EquivalentCoolant FedFlute TypeFlute LengthMax. Drilling DepthShank Dia.Overall LengthDepth X Dia. RatioPrice
CLEVELAND C15577 Jobber Drill Bit, 12.25 mm Drill Bit Size, 101 mm Flute Length, 151 mm Overall Length | CQ9HQC C155770.4823Non Coolant ThroughParabolic101 mm2.969"0.469"151 mm4xd€81.29
CLEVELAND C16612 Jobber Length Drill Bit, #1 Drill Bit Size, 3-7/8 Inch Overall Length | CQ9HQJ C166120.228Non Coolant ThroughParabolic2 5/8"1.969"0.219"3 7/8"10xd€29.78
CLEVELAND C11401 Jobber Length Drill Bit, #1 Drill Bit Size, 3-7/8 Inch Overall Length, Cobalt | CQ9HQK C114010.228Non Coolant ThroughParabolic2 5/8"1.969"0.219"3 7/8"10xd€36.14
CLEVELAND C70134 Jobber Length Drill Bit, #1 Drill Bit Size, 3-7/8 Inch Overall Length, Cobalt | CQ9HQL C701340.228Non Coolant ThroughSpiral2 5/8"1.969"0.219"3 7/8"4xd€10.00
CLEVELAND C70143 Jobber Length Drill Bit, #10 Drill Bit Size, 3-5/8 Inch Overall Length | CQ9HQU C701430.1935Non Coolant ThroughSpiral2.438"1.812"0.188"3 5/8"4xd€7.63
CLEVELAND C15940 Jobber Length Drill Bit, #10 Drill Bit Size, 3-5/8 Inch Overall Length | CQ9HQW C159400.1935Non Coolant ThroughSpiral1.188"7/8"0.188"3 5/8"4xd€8.45
CLEVELAND C16621 Jobber Length Drill Bit, #10 Drill Bit Size, 3-5/8 Inch Overall Length | CQ9HQX C166210.1935Non Coolant ThroughParabolic2.438"1.812"0.188"3 5/8"10xd€24.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLEVELAND C16444 2075 Jobber Length Drill Bit, P Size, 4-5/8 Inch Overall Length, Cobalt
€51.85 /unit