Flat Shipping

Flat Shipping at €24.99 + VAT

CLEVELAND C13176 Extra Long Drill Bit, 1/16 Inch Drill Bit Size, 1/16 Inch Shank Dia | CQ9HFB

CLEVELAND C13176 3957 Extra Long Drill Bit, 1/16 Inch Drill Bit Size, 1/16 Inch Shank Dia

Item: CQ9HFB Model: C13176Cross Ref: 1NNZ8 / 3957
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€18.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemExtra Long Drill Bit
Aircraft DrillYes
ApplicationFor Alloy Steel, Carbon Steel And Cast Iron
Coolant FedNon Coolant Through , Non-Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Decimal Equivalent0.0625
Depth X Dia. Ratio4xd
Dimension TypeFractional Inch
Drill Bit Dimension TypeFractional Inch
Drill Bit FinishBright
Drill Bit GroupingDrill Bit
Drill Bit MaterialHigh Speed Steel
Drill Length ClassExtra Long
Drill Point Length0.013"
FinishBright, Uncoated
Flute Length7/8"
Flute TypeSpiral
GradeHeavy Duty , High Performance
Helix Angle+21° to +34°
List Number3957
MaterialHigh Speed Steel
Max. Drilling Depth1/4"
No. Of Pieces1
Number Of Flutes2
Overall Length12"
Point Angle135°
Point TypeSplit Point
Primary Material ApplicationAluminum, Brass, Bronze, Copper, Steel
Primary Material Application Iso CodeN, P
Secondary Material ApplicationCast Iron, Stainless Steel
Secondary Material Application Iso CodeK, M
Shank Dia.0.062"
Shank Length11 1/8"
Shank TypeStraight
Size0.062"
Spiral DirectionRight Hand
System Of MeasurementFractional Inch , Imperial
Depth:dia. Ratio4xD
Drill Bit Point Angle135°
Drill Bit Point TypeSplit Point
Drill Bit Size1/16"
Drill Diameter Tolerance0"/-0.0005"
Finish - MachiningBright (Uncoated)
Material - MachiningHigh Speed Steel
Material Grade - MachiningHigh Performance
Maximum Drilling Depth1/4"
Measurement SystemFractional Inch
Shank Type - MachiningStraight
StandardsNAS 907 TYPE B

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)2.54
Ship length (cm)30.81
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelDecimal EquivalentFinishCoolant FedFlute LengthMax. Drilling DepthShank Dia.Overall LengthPoint TypePrice
CLEVELAND C13123 Extra Long Drill Bit, #1 Drill Bit Size, 2 5/8 Inch Flute Length, 7/32 Inch Shank Dia | CQ9HAR C131230.228Bright, UncoatedNon Coolant Through2 5/8"2 5/8"0.219"6"Split Point€10.74
CLEVELAND C13218 Extra Long Drill Bit, #1 Drill Bit Size, 2 5/8 Inch Flute Length, 7/32 Inch Shank Dia | CQ9HAT C132180.228Bright, UncoatedNon Coolant Through2 5/8"2 5/8"0.219"12"Split Point€22.35
CLEVELAND C13226 Extra Long Drill Bit, #10 Drill Bit Size, 2 7/16 Inch Flute Length, 3/16 Inch Shank Dia | CQ9HAV C132260.1935Bright, UncoatedNon Coolant Through2.438"0.766"0.188"12"Split Point€18.69
CLEVELAND C13227 Extra Long Drill Bit, #11 Drill Bit Size, 2 5/16 Inch Flute Length, 3/16 Inch Shank Dia | CQ9HAY C132270.191Bright, UncoatedNon Coolant Through2.312"2.312"0.188"12"Split Point€22.07
CLEVELAND C13134 Extra Long Drill Bit, #12 Drill Bit Size, 2 5/16 Inch Flute Length, 3/16 Inch Shank Dia | CQ9HBC C131340.189Bright, UncoatedNon Coolant Through2.312"2.312"0.188"6"Split Point€7.82
CLEVELAND C13228 Extra Long Drill Bit, #12 Drill Bit Size, 2 5/16 Inch Flute Length, 3/16 Inch Shank Dia | CQ9HBD C132280.189Bright, UncoatedNon Coolant Through2.312"2.312"0.188"12"Split Point€19.47
CLEVELAND C13229 Extra Long Drill Bit, #13 Drill Bit Size, 2 5/16 Inch Flute Length, 11/64 Inch Shank Dia | CQ9HBE C132290.185Bright, UncoatedNon Coolant Through2.312"2.312"0.172"12"Split Point€18.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLEVELAND C13176 3957 Extra Long Drill Bit, 1/16 Inch Drill Bit Size, 1/16 Inch Shank Dia
€18.87 /unit