Flat Shipping

Flat Shipping at €24.99 + VAT

CLEVELAND C13173 Extra Long Drill Bit, #51 Drill Bit Size, 1/16 Inch Shank Dia, Split Point | CQ9HER

CLEVELAND C13173 3957 Extra Long Drill Bit, #51 Size, 1/16 Inch Shank Dia, Split Point

Item: CQ9HER Model: C13173Cross Ref: 407G21 / 3957
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€7.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemExtra Long Drill Bit
Aircraft DrillYes
Coolant FedNon Coolant Through , Non-Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Decimal Equivalent0.067
Depth X Dia. Ratio10xd
Drill Bit Dimension TypeWire
Drill Bit FinishBright
Drill Bit MaterialHigh Speed Steel
Drill Length ClassExtra Long
Drill Point Length0.014"
FinishBright, Uncoated
Flute Length1"
Flute TypeSpiral
GradeHeavy Duty , High Performance
Helix Angle28°
Left/right HandRight
List Number3957-6
MaterialHigh Speed Steel
Max. Drilling Depth1"
Number Of Flutes2
Overall Length6"
Point Angle135°
Point TypeSplit Point
Primary Material ApplicationAluminum, Brass, Bronze, Copper, Steel
Primary Material Application Iso CodeN, P
Secondary Material ApplicationCast Iron, Stainless Steel
Secondary Material Application Iso CodeK, M
Shank Dia.0.062"
Shank Length5"
Shank TypeStraight
Size#51
Spiral DirectionRight Hand
System Of MeasurementWire
Drill Bit Point TypeSplit Point
Material - MachiningHigh Speed Steel
Material Grade - MachiningHigh Performance
Maximum Drilling Depth1"
Measurement SystemWire
Shank Type - MachiningStraight
StandardsNOT RATED

Shipping Info:

Ship weight (kg) 0.0009
Ship height (cm)2.54
Ship length (cm)15.85
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelDecimal EquivalentFinishCoolant FedFlute LengthMax. Drilling DepthShank Dia.Overall LengthPoint TypePrice
CLEVELAND C13123 Extra Long Drill Bit, #1 Drill Bit Size, 2 5/8 Inch Flute Length, 7/32 Inch Shank Dia | CQ9HAR C131230.228Bright, UncoatedNon Coolant Through2 5/8"2 5/8"0.219"6"Split Point€10.74
CLEVELAND C13218 Extra Long Drill Bit, #1 Drill Bit Size, 2 5/8 Inch Flute Length, 7/32 Inch Shank Dia | CQ9HAT C132180.228Bright, UncoatedNon Coolant Through2 5/8"2 5/8"0.219"12"Split Point€22.35
CLEVELAND C13226 Extra Long Drill Bit, #10 Drill Bit Size, 2 7/16 Inch Flute Length, 3/16 Inch Shank Dia | CQ9HAV C132260.1935Bright, UncoatedNon Coolant Through2.438"0.766"0.188"12"Split Point€18.69
CLEVELAND C13227 Extra Long Drill Bit, #11 Drill Bit Size, 2 5/16 Inch Flute Length, 3/16 Inch Shank Dia | CQ9HAY C132270.191Bright, UncoatedNon Coolant Through2.312"2.312"0.188"12"Split Point€22.07
CLEVELAND C13134 Extra Long Drill Bit, #12 Drill Bit Size, 2 5/16 Inch Flute Length, 3/16 Inch Shank Dia | CQ9HBC C131340.189Bright, UncoatedNon Coolant Through2.312"2.312"0.188"6"Split Point€7.82
CLEVELAND C13228 Extra Long Drill Bit, #12 Drill Bit Size, 2 5/16 Inch Flute Length, 3/16 Inch Shank Dia | CQ9HBD C132280.189Bright, UncoatedNon Coolant Through2.312"2.312"0.188"12"Split Point€19.47
CLEVELAND C13229 Extra Long Drill Bit, #13 Drill Bit Size, 2 5/16 Inch Flute Length, 11/64 Inch Shank Dia | CQ9HBE C132290.185Bright, UncoatedNon Coolant Through2.312"2.312"0.172"12"Split Point€18.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLEVELAND C13173 3957 Extra Long Drill Bit, #51 Size, 1/16 Inch Shank Dia, Split Point
€7.27 /unit