Flat Shipping

Flat Shipping at €24.99 + VAT

CLEVELAND C11649 Jobber Length Drill Bit, U Drill Bit Size, 3 5/8 Inch Flute Length, 23/64 Inch Shank Dia | CQ9MFH

CLEVELAND C11649 2222 Jobber Length Drill Bit, U Size, 3 5/8 Inch Flute Length, 23/64 Inch Shank Dia

Item: CQ9MFH Model: C11649Cross Ref: 434X72 / 2222
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€16.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJobber Length Drill Bit
Aircraft DrillYes
ApplicationStainless Steel, Tool Steel, Alloy Steel, Titanium, Cast Iron
Coolant FedNon Coolant Through , Non-Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Decimal Equivalent0.368
Depth X Dia. Ratio4xd
Drill Bit Dimension TypeLetter
Drill Bit FinishBright
Drill Bit GroupingDrill Bit
Drill Bit MaterialHigh Speed Steel
Drill Length ClassJobber Length
Drill Point Length0.0"
FinishBright
Flute Length3 5/8"
Flute TypeSpiral
GradeHeavy Duty , High Performance
Helix Angle+21° to +34°
List Number2222
MaterialHigh Speed Steel
Max. Drilling Depth1.438"
Number Of Flutes2
Overall Length5"
Point Angle135°
Point TypeSplit Point
Primary Material ApplicationAluminum, Brass, Bronze, Copper, Steel
Primary Material Application Iso CodeN, P
Secondary Material ApplicationCast Iron, Stainless Steel
Secondary Material Application Iso CodeK, M
Shank Dia.0.359"
Shank Length1 3/8"
Shank TypeStraight
Sheeter DrillNo
SizeU
Spiral DirectionRight Hand
System Of MeasurementLetter
Web ThinningThinned
Drill Bit Point TypeSplit Point
Drill Bit SizeU
Material - MachiningHigh Speed Steel
Material Grade - MachiningHigh Performance
Maximum Drilling Depth1 7/16"
Measurement SystemLetter
Shank Type - MachiningStraight
StandardsNAS 907 TYPE B

Shipping Info:

Ship weight (kg) 0.0477
Ship height (cm)2.59
Ship length (cm)13.06
Ship width (cm)2.59
Country of OriginUS

Product Variants

ProductModelDecimal EquivalentCoolant FedFlute LengthMax. Drilling DepthShank Dia.Overall LengthShank LengthGradePrice
CLEVELAND C73438 Jobber Length Drill Bit, #10 Drill Bit Size, 2 7/16 Inch Flute Length | CQ9HQM C734380.1935Non Coolant Through2.438"3/4"0.188"3 5/8"1.188"General Purpose€4.30
CLEVELAND C13132 Jobber Length Drill Bit, #10 Drill Bit Size, 2 7/16 Inch Flute Length, 3/16 Inch Shank Dia | CQ9HQN C131320.1935Non Coolant Through2.438"3/4"0.188"6"3.562"High Performance€9.43
CLEVELAND C73439 Jobber Length Drill Bit, #11 Drill Bit Size, 2 5/16 Inch Flute Length | CQ9HRD C734390.191Non Coolant Through2.312"3/4"0.188"3 1/2"1.188"General Purpose€3.95
CLEVELAND C73440 Jobber Length Drill Bit, #12 Drill Bit Size, 2 5/16 Inch Flute Length | CQ9HRT C734400.189Non Coolant Through2.312"3/4"0.188"3 1/2"1.188"General Purpose€4.20
CLEVELAND C11666 Jobber Length Drill Bit, #12 Drill Bit Size, 2 5/16 Inch Flute Length | CQ9HRU C116660.189Non Coolant Through2.312"3/4"0.188"3 1/2"1.188"High Performance€4.84
CLEVELAND C73441 Jobber Length Drill Bit, #13 Drill Bit Size, 2 5/16 Inch Flute Length | CQ9HTN C734410.185Non Coolant Through2.312"0.688"0.172"3 1/2"1.188"General Purpose€4.24
CLEVELAND C11667 Jobber Length Drill Bit, #13 Drill Bit Size, 2 5/16 Inch Flute Length | CQ9HTP C116670.185Non Coolant Through2.312"0.688"0.172"3 1/2"1.188"High Performance€4.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLEVELAND C11649 2222 Jobber Length Drill Bit, U Size, 3 5/8 Inch Flute Length, 23/64 Inch Shank Dia
€16.10 /unit