Flat Shipping

Flat Shipping at €24.99 + VAT

CLEVELAND C11426 Jobber Length Drill Bit, #26 Drill Bit Size, 3 Inch Overall Length, Cobalt | CQ9MHL

CLEVELAND C11426 2075 Jobber Length Drill Bit, #26 Size, 3 Inch Overall Length, Cobalt

Item: CQ9MHL Model: C11426Cross Ref: 434X03 / 2075
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€25.31 /unit
This product can only be shipped in multiples of 10
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJobber Length Drill Bit
Aircraft DrillNo
ApplicationCarbon Steel, Tool Steel, Alloy Steel, Free-Machining Steel
Coolant FedNon Coolant Through , Non-Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Decimal Equivalent0.147
Depth X Dia. Ratio10xd
Drill Bit Dimension TypeWire
Drill Bit GroupingDrill Bit
Drill Bit MaterialCobalt
Drill Length ClassJobber Length
Drill Point Length0.03"
FinishTitanium Aluminum Nitride Coat
Flute Length1 7/8"
Flute TypeParabolic
GradeGrade M42 , High Performance
Helix Angle+35° to +45°
MaterialCobalt
Max. Drilling Depth1 13/32" , 1.406"
Mfr. Series2075-TA Series
Number Of Flutes2
Overall Length3"
Point Angle135°
Point TypeSplit Point
Primary Material ApplicationCast Iron, Stainless Steel
Primary Material Application Iso CodeK, M
Shank Dia.0.141"
Shank Length1 1/8"
Shank TypeStraight
Sheeter DrillNo
Size#26
Spiral DirectionRight Hand
Web ThinningThinned
Depth:dia. Ratio10xD
Drill Bit Point Angle135°
Drill Bit Point TypeSplit Point
Drill Bit Size#26
Drill Diameter Tolerance0"/-0.0007"
Finish - MachiningTiAlN
Material - MachiningCobalt
Material Grade - MachiningGrade M42
Maximum Drilling Depth1 13/32"
Measurement SystemWire
Series2075-TA Series
Shank Diameter9/64"
Shank Type - MachiningStraight
StandardsASME B94.11M

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)2.54
Ship length (cm)8.94
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelDecimal EquivalentCoolant FedFlute TypeFlute LengthMax. Drilling DepthShank Dia.Overall LengthDepth X Dia. RatioPrice
CLEVELAND C15577 Jobber Drill Bit, 12.25 mm Drill Bit Size, 101 mm Flute Length, 151 mm Overall Length | CQ9HQC C155770.4823Non Coolant ThroughParabolic101 mm2.969"0.469"151 mm4xd€81.29
CLEVELAND C16612 Jobber Length Drill Bit, #1 Drill Bit Size, 3-7/8 Inch Overall Length | CQ9HQJ C166120.228Non Coolant ThroughParabolic2 5/8"1.969"0.219"3 7/8"10xd€29.78
CLEVELAND C11401 Jobber Length Drill Bit, #1 Drill Bit Size, 3-7/8 Inch Overall Length, Cobalt | CQ9HQK C114010.228Non Coolant ThroughParabolic2 5/8"1.969"0.219"3 7/8"10xd€36.14
CLEVELAND C70134 Jobber Length Drill Bit, #1 Drill Bit Size, 3-7/8 Inch Overall Length, Cobalt | CQ9HQL C701340.228Non Coolant ThroughSpiral2 5/8"1.969"0.219"3 7/8"4xd€10.00
CLEVELAND C70143 Jobber Length Drill Bit, #10 Drill Bit Size, 3-5/8 Inch Overall Length | CQ9HQU C701430.1935Non Coolant ThroughSpiral2.438"1.812"0.188"3 5/8"4xd€7.63
CLEVELAND C15940 Jobber Length Drill Bit, #10 Drill Bit Size, 3-5/8 Inch Overall Length | CQ9HQW C159400.1935Non Coolant ThroughSpiral1.188"7/8"0.188"3 5/8"4xd€8.45
CLEVELAND C16621 Jobber Length Drill Bit, #10 Drill Bit Size, 3-5/8 Inch Overall Length | CQ9HQX C166210.1935Non Coolant ThroughParabolic2.438"1.812"0.188"3 5/8"10xd€24.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLEVELAND C11426 2075 Jobber Length Drill Bit, #26 Size, 3 Inch Overall Length, Cobalt
€25.31 /unit