Flat Shipping

Flat Shipping at €24.99 + VAT

CLEVELAND C08153 Extra Long Drill Bit, #17 Drill Bit Size, 2 3/16 Inch Flute Length, 11/64 Inch Shank Dia | CQ9HBR

CLEVELAND C08153 3722 Extra Long Drill Bit, #17 Size, 2 3/16 Inch Flute Length, 11/64 Inch Shank Dia

Item: CQ9HBR Model: C08153Cross Ref: 439D36 / 3722
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€12.36 /unit
This product can only be shipped in multiples of 12
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemExtra Long Drill Bit
Aircraft DrillYes
Coolant FedNon Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Decimal Equivalent0.173
Depth X Dia. Ratio10xd
Drill Bit Dimension TypeWire
Drill Bit FinishGold Ferrous Oxide
Drill Bit GroupingDrill Bit
Drill Bit Point Angle135°
Drill Bit Point TypeSplit Point
Drill Bit Size#17
Drill Length ClassExtra Long
Drill Point Length0.036"
FinishStraw, Bronze
Flute Length2.188"
Flute TypeSpiral
GradeHeavy Duty
Helix Angle28°
List Number3722-6
MaterialCobalt
Max. Drilling Depth2.188"
No. Of Pieces0
Number Of Flutes2
Overall Length6"
Primary Material ApplicationAluminum, Brass, Bronze, Copper, Stainless Steel, Steel
Primary Material Application Iso CodeM, N, P
Secondary Material ApplicationCast Iron, Nickel, Stainless Steel, Titanium
Secondary Material Application Iso CodeK, M, S
Shank Dia.0.172"
Shank Length3.812"
Shank TypeStraight
Spiral DirectionRight Hand

Shipping Info:

Ship weight (kg) 0.0634
Ship height (cm)2.54
Ship length (cm)16.1
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelDrill Bit SizeDecimal EquivalentMax. Drilling DepthOverall LengthShank Dia.Price
CLEVELAND C08165 Extra Long Drill Bit, #1 Drill Bit Size, 2 5/8 Inch Flute Length, 7/32 Inch Shank Dia | CQ9HAU C08165#10.2282 5/8"6"0.219"€14.52
CLEVELAND C08182 Extra Long Drill Bit, #10 Drill Bit Size, 2 7/16 Inch Flute Length, 3/16 Inch Shank Dia | CQ9HAW C08182#100.19352.438"12"0.188"€27.70
CLEVELAND C08132 Extra Long Drill Bit, #10 Drill Bit Size, 3/16 Inch Shank Dia, Cobalt | CQ9HAX C08132#100.19352 7/16"6"0.188"€18.11
CLEVELAND C08181 Extra Long Drill Bit, #11 Drill Bit Size, 2 5/16 Inch Flute Length, 3/16 Inch Shank Dia | CQ9HAZ C08181#110.1912 5/16"6"0.188"€26.83
CLEVELAND C08133 Extra Long Drill Bit, #11 Drill Bit Size, 3/16 Inch Shank Dia, Cobalt | CQ9HBA C08133#110.1912 5/16"6"0.188"€17.25
CLEVELAND C08156 Extra Long Drill Bit, #12 Drill Bit Size, 2 5/16 Inch Flute Length, 3/16 Inch Shank Dia | CQ9HBB C08156#120.1892.312"6"0.188"€11.17
CLEVELAND C08134 Extra Long Drill Bit, #13 Drill Bit Size, 2 5/16 Inch Flute Length, 11/64 Inch Shank Dia | CQ9HBF C08134#130.1852.312"6"0.172"€17.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLEVELAND C08153 3722 Extra Long Drill Bit, #17 Size, 2 3/16 Inch Flute Length, 11/64 Inch Shank Dia
€12.36 /unit