Flat Shipping

Flat Shipping at €24.99 + VAT

CLEVELAND C04550 Screw Machine Drill Bit, 21/64 Inch Drill Bit Size, 1 11/16 Inch Flute Length | CQ9PPM

CLEVELAND C04550 2120 Screw Machine Drill Bit, 21/64 Inch Size, 1 11/16 Inch Flute Length

Item: CQ9PPM Model: C04550Cross Ref: 439L46 / 2120
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€8.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScrew Machine Drill Bit
ApplicationFor Drilling Alloy Steel, Aluminum, Brass, Carbon Steel, Cast Iron, Copper Alloys
Coolant FedNon Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Decimal Equivalent0.3281
Depth X Dia. Ratio4xd
Drill Bit Dimension TypeFractional Inch
Drill Bit FinishBright
Drill Bit GroupingDrill Bit
Drill Bit Point Angle118°
Drill Bit Point TypeConventional Point
Drill Bit Size0.328"
Drill Length ClassScrew Machine Length
Drill Point Length0.099"
FinishBright, Uncoated
Flute Length1.688"
Flute TypeSpiral
GradeGeneral Purpose
Helix Angle28°
List Number2120
MaterialHigh Speed Steel
No. Of Pieces0
Number Of Flutes2
Overall Length2.938"
Primary Material ApplicationAluminum, Brass, Bronze, Copper
Primary Material Application Iso CodeN
Secondary Material ApplicationAlloy Steel, Low Carbon Steel
Secondary Material Application Iso CodeP
Shank Dia.0.328"
Shank Length1 1/4"
Shank TypeStraight
Spiral DirectionRight Hand
System Of MeasurementFractional Inch

Shipping Info:

Ship weight (kg) 0.0248
Ship height (cm)2.59
Ship length (cm)8.61
Ship width (cm)2.59
Country of OriginUS

Product Variants

ProductModelDrill Bit SizeDecimal EquivalentOverall LengthShank Dia.Max. Drilling DepthPrice
CLEVELAND C04496 Screw Machine Drill Bit, #1 Drill Bit Size, 1 5/16 Inch Flute Length | CQ9NMY C04496#10.2282.438"0.234"1 5/16"€4.72
CLEVELAND C04475 Screw Machine Drill Bit, #10 Drill Bit Size, 1 3/16 Inch Flute Length | CQ9NNF C04475#100.19352 1/4"0.188"-€4.19
CLEVELAND C70314 Screw Machine Drill Bit, #10 Drill Bit Size, 1 3/16 Inch Flute Length | CQ9NNH C70314#100.19352 1/4"0.188"1 3/16"€4.02
CLEVELAND C04473 Screw Machine Drill Bit, #11 Drill Bit Size, 1 3/16 Inch Flute Length | CQ9NNK C04473#110.1912 1/4"0.188"1 3/16"€4.24
CLEVELAND C70315 Screw Machine Drill Bit, #11 Drill Bit Size, 1 3/16 Inch Flute Length | CQ9NNL C70315#110.1912 1/4"0.188"1 3/16"€4.00
CLEVELAND C70316 Screw Machine Drill Bit, #12 Drill Bit Size, 1 3/16 Inch Flute Length | CQ9NNT C70316#120.1892 1/4"0.188"-€4.00
CLEVELAND C04471 Screw Machine Drill Bit, #12 Drill Bit Size, 1 3/16 Inch Flute Length | CQ9NNV C04471#120.1892 1/4"0.188"1 3/16"€4.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLEVELAND C04550 2120 Screw Machine Drill Bit, 21/64 Inch Size, 1 11/16 Inch Flute Length
€8.25 /unit