Flat Shipping

Flat Shipping at €24.99 + VAT

CLEVELAND C03692 Jobber Length Drill Bit, 7/16 Inch Size Drill Bit Size, 5-1/2 Inch Overall Length | CQ9MMM

CLEVELAND C03692 2020 Jobber Length Drill Bit, 7/16 Inch Size Size, 5-1/2 Inch Overall Length

Item: CQ9MMM Model: C03692Cross Ref: 434W08 / 2020
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€31.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJobber Length Drill Bit
Aircraft DrillNo
ApplicationBrass, Plastic, Bronze, Copper Alloys, Aluminum
Coolant FedNon Coolant Through , Non-Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Decimal Equivalent0.4375
Depth X Dia. Ratio4xd
Drill Bit Dimension TypeFractional Inch
Drill Bit FinishBright
Drill Bit GroupingDrill Bit
Drill Bit MaterialHigh Speed Steel
Drill Length ClassJobber Length
Drill Point Length0.131"
FinishBright
Flute Length4.062"
Flute TypeSlow Spiral
GradeGeneral Purpose
Helix Angle+10° to +20°
Left/right HandRight
List Number2020
MaterialHigh Speed Steel
Max. Drilling Depth3 3/64" , 3.047"
Number Of Coolant Holes0
Number Of Flutes2
Overall Length5 1/2"
Point Angle118°
Point TypeConventional Point
Primary Material ApplicationAluminum And Non Ferrous Material, Steel
Primary Material Application Iso CodeN, P
Shank Length1.438"
Shank TypeStraight
Sheeter DrillNo
Size0.438"
Spiral DirectionRight Hand
System Of MeasurementFractional Inch , Imperial
Web ThinningThinned
Drill Bit Point TypeConventional Point
Drill Bit Size7/16"
Material - MachiningHigh Speed Steel
Material Grade - MachiningGeneral Purpose
Maximum Drilling Depth3 3/64"
Measurement SystemFractional Inch
Shank Type - MachiningStraight
StandardsASME B94.11M

Shipping Info:

Ship weight (kg) 0.0752
Ship height (cm)3.51
Ship length (cm)14.66
Ship width (cm)3.51
Country of OriginUS

Product Variants

ProductModelDecimal EquivalentMaterialFinishCoolant FedFlute TypeFlute LengthMax. Drilling DepthOverall LengthPrice
CLEVELAND C72311 Jobber Drill Bit, 11.20 mm Drill Bit Size, 94 mm Flute Length, 142 mm Overall Length | CQ9HPY C723110.4409Vanadium High Speed SteelBrightNon Coolant ThroughSpiral94 mm2.766"142 mm€20.58
CLEVELAND C71311 Jobber Drill Bit, 11.20 mm Drill Bit Size, 94 mm Flute Length, 142 mm Overall Length | CQ9HPZ C713110.4409Vanadium High Speed SteelBlack OxideNon Coolant ThroughSpiral94 mm2.766"142 mm€20.62
CLEVELAND C71315 Jobber Drill Bit, 12.20 mm Drill Bit Size, 101 mm Flute Length, 151 mm Overall Length | CQ9HQA C713150.4803Vanadium High Speed SteelBlack OxideNon Coolant ThroughSpiral101 mm2.969"151 mm€22.65
CLEVELAND C72315 Jobber Drill Bit, 12.20 mm Drill Bit Size, 101 mm Flute Length, 151 mm Overall Length | CQ9HQB C723150.4803Vanadium High Speed SteelBrightNon Coolant ThroughSpiral101 mm2.969"151 mm€22.42
CLEVELAND C03039 Jobber Length Drill Bit, #10 Drill Bit Size, 3-5/8 Inch Overall Length | CQ9HQV C030390.1935High Speed SteelBrightNon Coolant ThroughFast Spiral2.438"1.812"3 5/8"€6.22
CLEVELAND C03756 Jobber Length Drill Bit, #10 Drill Bit Size, 3-5/8 Inch Overall Length | CQ9HRA C037560.1935High Speed SteelTinNon Coolant ThroughSpiral2.438"1.812"3 5/8"€20.88
CLEVELAND C16177 Jobber Length Drill Bit, #10 Drill Bit Size, 3-5/8 Inch Overall Length | CQ9HRB C161770.1935High Speed SteelBrightNon Coolant ThroughSpiral2.438"1.812"3 5/8"€11.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLEVELAND C03692 2020 Jobber Length Drill Bit, 7/16 Inch Size Size, 5-1/2 Inch Overall Length
€31.63 /unit