Flat Shipping

Flat Shipping at €24.99 + VAT

CLEVELAND C01532 Jobber Length Drill Bit, Left Hand, 1/4 Inch Size Drill Bit Size | CQ9MBV

CLEVELAND C01532 2006 Jobber Length Drill Bit, Left Hand, 1/4 Inch Size Size

Item: CQ9MBV Model: C01532Cross Ref: 434T25 / 2006
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€18.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJobber Length Drill Bit
Aircraft DrillNo
ApplicationAlloy-Tool Steel, Med Carbon Steel, Low Carbon Steel, Cast Iron
Coolant FedNon Coolant Through
Coolant ThroughNo
Cutting DirectionLeft Hand
Decimal Equivalent0.25
Depth X Dia. Ratio4xd
Drill Bit Dimension TypeFractional Inch
Drill Bit FinishBright
Drill Bit GroupingDrill Bit
Drill Bit Point Angle118°
Drill Bit Point TypeConventional Point
Drill Bit Size1/4"
Drill Length ClassJobber Length
Drill Point Length0.075"
FinishBright, Uncoated
Flute Length2 3/4"
Flute TypeSpiral
GradeHigh Performance
Helix Angle+21° to +34°
Left/right HandLeft
List Number2006
MaterialHigh Speed Steel
Max. Drilling Depth2 1/16"
Number Of Flutes2
Overall Length4"
Primary Material ApplicationAluminum, Brass, Bronze, Cast Iron, Copper, Steel
Primary Material Application Iso CodeK, N, P
Shank Dia.1/4"
Shank Length1 1/4"
Shank TypeStraight
Sheeter DrillNo
Spiral DirectionLeft Hand
System Of MeasurementFractional Inch
Web ThinningThinned
Material - MachiningHigh Speed Steel
Material Grade - MachiningHigh Performance
Maximum Drilling Depth1"
Measurement SystemFractional Inch
Shank Type - MachiningStraight
StandardsASME B94.11M

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)2.59
Ship length (cm)12.5
Ship width (cm)2.59
Country of OriginUS

Product Variants

ProductModelDrill Bit SizeDecimal EquivalentMax. Drilling DepthOverall LengthShank Dia.Price
CLEVELAND C01401 Jobber Length Drill Bit, Left Hand, 1/16 Inch Size Drill Bit Size | CQ9MBU C014010.062"0.062521/32"1 7/8"0.062"€7.22
CLEVELAND C01453 Jobber Length Drill Bit, Left Hand, 1/8 Inch Size Drill Bit Size | CQ9MBW C014531/8"0.1251 7/32"2 3/4"1/8"€7.17
CLEVELAND C01484 Jobber Length Drill Bit, Left Hand, 11/64 Inch Size Drill Bit Size | CQ9MBX C014840.172"0.17190.688"3 1/4"0.172"€9.78
CLEVELAND C01600 Jobber Length Drill Bit, Left Hand, 13/32 Inch Size Drill Bit Size | CQ9MBY C016000.406"0.40632 29/32"5 1/4"0.391"€31.67
CLEVELAND C01506 Jobber Length Drill Bit, Left Hand, 13/64 Inch Size Drill Bit Size | CQ9MBZ C015060.203"0.20311 13/16"3 5/8"0.203"€12.31
CLEVELAND C01538 Jobber Length Drill Bit, Left Hand, 17/64 Inch Size Drill Bit Size | CQ9MCA C015380.266"0.26562 5/32"4 1/8"0.266"€15.38
CLEVELAND C01495 Jobber Length Drill Bit, Left Hand, 3/16 Inch Size Drill Bit Size | CQ9MCB C014950.188"0.18753/4"3 1/2"0.188"€9.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLEVELAND C01532 2006 Jobber Length Drill Bit, Left Hand, 1/4 Inch Size Size
€18.45 /unit