Flat Shipping

Flat Shipping at €24.99 + VAT

CLEVELAND 48401GRBN Showerhead, Cleveland Faucet Group, 1.75 Gpm Fixed Showerhead Flow Rate | CQ9HMH

CLEVELAND 48401GRBN Showerhead, 1.75 Gpm Fixed Showerhead Flow Rate

Item: CQ9HMH Model: 48401GRBNCross Ref: 794D04
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€86.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShowerhead
Ada CompliantNo
Connection TypeIPS
Fixed Showerhead Flow Rate1.75 GPM
Fixed Showerhead Thickness2.562"
Fixed Showerhead Width4 1/4"
Includes Fixed ShowerheadYes
Plumbing BrandCleveland Faucet Group
Showerhead FunctionMulti
Showerhead TypeWall Mounted
Trim FinishBrushed Nickel
Ada ComplianceNo
Cec CompliantCEC Compliant
Manufacturers Warranty Length10 yrs.
StandardsASME A112.18.1, CSA B125.1, WaterSense

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelTrim FinishShowerhead FunctionFixed Showerhead WidthFixed Showerhead ThicknessSpray PatternConnection TypeShowerhead TypeFixed Showerhead Flow RatePrice
CLEVELAND 47401GR Showerhead, Cleveland Faucet Group, 47401Gr, 1.75 Gpm Fixed Showerhead Flow Rate | CQ9HMJ 47401GRChromeSingle6.688"2 1/4"RainIPSWall Mounted1.75 GPM€51.07
CLEVELAND 48401GR Showerhead, Cleveland Faucet Group, 48401Gr, 1.75 Gpm Fixed Showerhead Flow Rate | CQ9HMK 48401GRChromeMulti4 1/4"2.562"ComboIPSWall Mounted1.75 GPM€51.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLEVELAND 48401GRBN Showerhead, 1.75 Gpm Fixed Showerhead Flow Rate
€86.95 /unit