SQUARE D 2S51F Transformer 1 Phase 2kva 120/240v Out | AF7RYW 22LR49

SQUARE D 2S51F Transformer 1 Phase 2kva 120/240v Out

Item: AF7RYW Model: 2S51FCross Ref: 22LR49
In Stock

Get it by Monday, Jun 16

€1,665.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGeneral Purpose Transformer
ColorGray
Depth12.9"
Enclosure MaterialSteel
Enclosure TypeIndoor/Outdoor
Green Certification Or Other RecognitionRoHS.png
Height9.3"
Indoor/outdoorIndoor/Outdoor
Mounting TypeWall
Temp. Rise115°C
Va Rating2 kVA
Width11 1/5"
Enclosure FinishPainted
Frequency60 Hz
Includes KnockoutsKnockouts Included
Input Voltage600V AC
Ip RatingIP54
Knockout Size1/2", 3/4"
Mounting LocationWall
Nema Enclosure Rating3R
Output Voltage120/240V AC
Overall Depth6.56"
Overall Height9.56"
Overall Width8.68"
PhaseSingle
Power Rating2 kVA
Sound Level37 dbA
StandardsCSA CERTIFIED, CULUS, REACH REGULATION, ROHS, UL LISTED
Temperature Rise115°C
Voltage FunctionStep Down
Winding MaterialCopper

Shipping Info:

Ship weight (kg) 22.275
Ship height (cm)24.13
Ship length (cm)32.77
Ship width (cm)27.94
HS code8504320000
Country of OriginUS

Product Variants

ProductModelHeightDepthTemp. RiseVa RatingFrequencyInput VoltageOutput VoltageEnclosure RatingPrice
SQUARE D 1S51F Transformer 1 Phase 1kva 120/240v Out | AF7RYU 22LR47 1S51F9"11.1"115°C1 kVA----€886.68
SQUARE D 250SV51B Transformer 1 Phase 250va 120/240v Out | AF7RYV 22LR48 250SV51B9"11.3"80°C250 VA----€542.66
SQUARE D 50SV51A Transformer 1 Phase 50va 120/240v Out | AF7RZB 22LR54 50SV51A7"8.9"55°C50 VA----€208.20
SQUARE D 5S4F Transformer 1 Phase 5kva 120/240v Out | AF7RZC 22LR55 5S4F14.3"10 1/2"115°C5 kVA----€2,344.10
SQUARE D 750SV51F Transformer 1 Phase 750va 120/240v Out | AF7RZD 22LR56 750SV51F6.9"8 4/5"115°C750 VA----€680.54
SQUARE D 10S40F Transformer 1 Phase 10kva 120/240v Out | AF9FJV 2CL96 10S40F14 3/4"11 3/4"115°C10 kVA----€3,793.24
SQUARE D 10S4F Transformer 1 Phase 10kva 120/240v Out | AF9FJW 2CL97 10S4F14 3/4"11 3/4"115°C10 kVA----€4,087.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SQUARE D 2S51F Transformer 1 Phase 2kva 120/240v Out
€1,665.96 /unit