Flat Shipping

Flat Shipping at €24.99 + VAT

CLE-LINE C66825 Guide | CU6FQX

CLE-LINE C66825 Guide

Item: CU6FQX Model: C66825Cross Ref: 50AN10
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€39.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGuide
Die MaterialCarbon Steel
Die TypeAdjustable
FinishBright, Uncoated
For Tool TypeRound Adjustable Dies, Threading
IncludesGuide
Integrated HandleNo Handle
Outside Dia.2 3/4"
Overall Length2 3/4"
Primary Material ApplicationAll Materials
Secondary Material ApplicationStainless Steel
Thread DirectionRight Hand

Shipping Info:

Ship weight (kg) 0.54
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelOverall LengthDie MaterialIntegrated HandleOutside Dia.Thread StandardThread TypeDie Thread SizeDie WidthPrice
CLE-LINE C66671 Quick Change Die Kit, Carbon Steel | CU6FLA C66671-Carbon SteelNo-----€94.35
CLE-LINE C66727 Cap | CU6FLB C667271 1/4"Carbon SteelNo Handle1 1/4"----€42.85
CLE-LINE C66729 Cap | CU6FLC C667292"Carbon SteelNo Handle2"----€53.44
CLE-LINE C66733 Cap | CU6FLD C667332 3/4"Carbon SteelNo Handle2 3/4"----€77.96
CLE-LINE C66728 Cap | CU6FLE C667282"Carbon SteelNo Handle2"----€37.19
CLE-LINE C66730 Cap | CU6FLF C667302"Carbon SteelNo Handle2"----€95.34
CLE-LINE C66731 Cap | CU6FLG C667312 3/4"Carbon SteelNo Handle2 3/4"----€93.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLE-LINE C66825 Guide
€39.96 /unit