Flat Shipping

Flat Shipping at €24.99 + VAT

CLE-LINE C66813 Quick Change Die Assembly, 1-14 Thread Size, D Die Blank #, 2 3/4 Inch Outside Dia, Uns | CU6GHQ

CLE-LINE C66813 Quick Change Die Assembly, 1-14 Thread Size, D Die Blank #, 2 3/4 Inch Outside Dia, Uns

Item: CU6GHQ Model: C66813Cross Ref: 50CA12
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€373.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAssembly
Die Blank NumberD
Die MaterialCarbon Steel
Die Thread Size1"-14
Die TypeAdjustable
Die Width1.031"
FinishBright, Uncoated
For Tool TypeRound Adjustable Dies, Threading
IncludesCap, Die, Guide
Integrated HandleNo
Outside Dia.2 3/4"
Overall Length2 3/4"
Primary Material ApplicationAll Materials
Primary Material Application Iso CodeH, K, M, N, P, S
Secondary Material ApplicationStainless Steel
Secondary Material Application Iso CodeM
Thread DirectionRight Hand
Thread Pitch14
Thread Size1"-14
Thread StandardSpecial
Thread TypeUNS
Threads Per Inch14
Finish - MachiningBright (Uncoated)

Shipping Info:

Ship weight (kg) 0.603
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelOverall LengthDie MaterialIntegrated HandleOutside Dia.Thread StandardThread TypeDie Thread SizeDie WidthPrice
CLE-LINE C66671 Quick Change Die Kit, Carbon Steel | CU6FLA C66671-Carbon SteelNo-----€94.35
CLE-LINE C66727 Cap | CU6FLB C667271 1/4"Carbon SteelNo Handle1 1/4"----€42.85
CLE-LINE C66729 Cap | CU6FLC C667292"Carbon SteelNo Handle2"----€53.44
CLE-LINE C66733 Cap | CU6FLD C667332 3/4"Carbon SteelNo Handle2 3/4"----€77.96
CLE-LINE C66728 Cap | CU6FLE C667282"Carbon SteelNo Handle2"----€37.19
CLE-LINE C66730 Cap | CU6FLF C667302"Carbon SteelNo Handle2"----€95.34
CLE-LINE C66731 Cap | CU6FLG C667312 3/4"Carbon SteelNo Handle2 3/4"----€93.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLE-LINE C66813 Quick Change Die Assembly, 1-14 Thread Size, D Die Blank #, 2 3/4 Inch Outside Dia, Uns
€373.66 /unit