Flat Shipping

Flat Shipping at €24.99 + VAT

CLE-LINE C66743 Guide | CU6FQH

CLE-LINE C66743 Guide

Item: CU6FQH Model: C66743Cross Ref: 50AN02
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€82.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGuide
Die MaterialCarbon Steel
Die TypeAdjustable
FinishBright, Uncoated
For Tool TypeRound Adjustable Dies, Threading
IncludesGuide
Integrated HandleNo Handle
Outside Dia.2"
Overall Length2"
Primary Material ApplicationAll Materials
Secondary Material ApplicationStainless Steel
Thread DirectionRight Hand
Finish - MachiningBright (Uncoated)
Fits Die Blank Number#5
Primary Material Application Iso CodeH, K, M, N, P, S
Secondary Material Application Iso CodeM

Shipping Info:

Ship weight (kg) 0.2475
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall LengthDie MaterialIntegrated HandleOutside Dia.Thread StandardThread TypeDie Thread SizeDie WidthPrice
CLE-LINE C66671 Quick Change Die Kit, Carbon Steel | CU6FLA C66671-Carbon SteelNo-----€94.35
CLE-LINE C66727 Cap | CU6FLB C667271 1/4"Carbon SteelNo Handle1 1/4"----€42.85
CLE-LINE C66729 Cap | CU6FLC C667292"Carbon SteelNo Handle2"----€53.44
CLE-LINE C66733 Cap | CU6FLD C667332 3/4"Carbon SteelNo Handle2 3/4"----€77.96
CLE-LINE C66728 Cap | CU6FLE C667282"Carbon SteelNo Handle2"----€37.19
CLE-LINE C66730 Cap | CU6FLF C667302"Carbon SteelNo Handle2"----€95.34
CLE-LINE C66731 Cap | CU6FLG C667312 3/4"Carbon SteelNo Handle2 3/4"----€93.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLE-LINE C66743 Guide
€82.97 /unit