Flat Shipping

Flat Shipping at €24.99 + VAT

CLE-LINE C66708 Quick Change Die, 7/16-20 Thread Size, B Die Blank #, 19/32 Inch Die Width, Carbon Steel | CU6GJX

CLE-LINE C66708 Quick Change Die, 7/16-20 Thread Size, B Die Blank #, 19/32 Inch Die Width, Carbon Steel

Item: CU6GJX Model: C66708Cross Ref: 50CC23
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€101.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDie
Die Blank NumberB
Die MaterialCarbon Steel
Die Thread Size7/16"-20
Die TypeAdjustable
Die Width0.594" , 19/32"
FinishBright, Uncoated
For Tool TypeRound Adjustable Dies, Threading
IncludesDie
Integrated HandleNo
Primary Material ApplicationAll Materials
Primary Material Application Iso CodeH, K, M, N, P, S
Secondary Material ApplicationStainless Steel
Secondary Material Application Iso CodeM
Thread DirectionRight Hand
Thread Size7/16"-20
Thread StandardFine
Thread TypeUNF
Threads Per Inch20
Finish - MachiningBright (Uncoated)
Thread Pitch20

Shipping Info:

Ship weight (kg) 0.036
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelOverall LengthDie MaterialIntegrated HandleOutside Dia.Thread StandardThread TypeDie Thread SizeDie WidthPrice
CLE-LINE C66671 Quick Change Die Kit, Carbon Steel | CU6FLA C66671-Carbon SteelNo-----€94.35
CLE-LINE C66727 Cap | CU6FLB C667271 1/4"Carbon SteelNo Handle1 1/4"----€42.85
CLE-LINE C66729 Cap | CU6FLC C667292"Carbon SteelNo Handle2"----€53.44
CLE-LINE C66733 Cap | CU6FLD C667332 3/4"Carbon SteelNo Handle2 3/4"----€77.96
CLE-LINE C66728 Cap | CU6FLE C667282"Carbon SteelNo Handle2"----€37.19
CLE-LINE C66730 Cap | CU6FLF C667302"Carbon SteelNo Handle2"----€95.34
CLE-LINE C66731 Cap | CU6FLG C667312 3/4"Carbon SteelNo Handle2 3/4"----€93.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLE-LINE C66708 Quick Change Die, 7/16-20 Thread Size, B Die Blank #, 19/32 Inch Die Width, Carbon Steel
€101.32 /unit