Flat Shipping

Flat Shipping at €24.99 + VAT

CLE-LINE C66072 Jobber Length Drill Bit, #18 Drill Bit Size, 3 1/4 Inch Overall Length | CQ8ZPF

CLE-LINE C66072 Jobber Length Drill Bit, #18 Size, 3 1/4 Inch Overall Length

Item: CQ8ZPF Model: C66072Cross Ref: 60YA83
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJobber Length Drill Bit
Aircraft DrillNo
Coolant FedNon Coolant Through , Non-Coolant Through
Cutting DirectionRight Hand
Decimal Equivalent0.1695
Depth X Dia. Ratio4xd
Drill Length ClassJobber Length
FinishTin
Flute Length2 1/8"
Flute TypeSpiral
Helix Angle+21° to +34°
MaterialCobalt High Speed Steel
Max. Drilling Depth1.594"
Number Of Flutes2
Overall Length3 1/4"
Point Angle135°
Point TypeSplit Point
Primary Material ApplicationAluminum And Non Ferrous Material, Cast Iron, Steel
Primary Material Application Iso CodeK, N, P
Shank Dia.0.156"
Shank Length1 1/8"
Shank TypeStraight
Sheeter DrillNo
Size#18
Spiral DirectionRight Hand
Web ConstructionSplit
Web ThinningThinned
Depth:dia. Ratio4xD
Drill Bit Point Angle135°
Drill Bit Point TypeSplit Point
Drill Bit Size#18
Drill Diameter Tolerance0"/-0.0007"
Finish - MachiningTiN Tipped
Material - MachiningCobalt High Speed Steel
Maximum Drilling Depth1 19/32"
Measurement SystemWire
Shank Diameter5/32"
Shank Type - MachiningStraight
StandardsASME B94.11M

Shipping Info:

Ship weight (kg) 0.0832
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelDecimal EquivalentMaterialFinishCoolant FedFlute LengthMax. Drilling DepthShank Dia.Overall LengthPrice
CLE-LINE C66055 Jobber Length Drill Bit, #1 Drill Bit Size, 3 7/8 Inch Overall Length | CQ8ZMA C660550.228Cobalt High Speed SteelTinNon Coolant Through2 5/8"1.969"0.219"3 7/8"€5.45
CLE-LINE C23433 Jobber Length Drill Bit, #1 Drill Bit Size, 3-7/8 Inch Overall Length | CQ8ZMB C234330.228CobaltStraw, BronzeNon Coolant Through2 5/8"1.969"0.219"3 7/8"€6.85
CLE-LINE C66064 Jobber Length Drill Bit, #10 Drill Bit Size, 3 5/8 Inch Overall Length | CQ8ZMG C660640.1935Cobalt High Speed SteelTinNon Coolant Through2.438"1.812"0.188"3 5/8"€3.87
CLE-LINE C23424 Jobber Length Drill Bit, #10 Drill Bit Size, 3-5/8 Inch Overall Length | CQ8ZMJ C234240.1935CobaltStraw, BronzeNon Coolant Through2.438"1.812"0.188"3 5/8"€5.24
CLE-LINE C66065 Jobber Length Drill Bit, #11 Drill Bit Size, 3 1/2 Inch Overall Length | CQ8ZMN C660650.191Cobalt High Speed SteelTinNon Coolant Through2.312"1.734"0.188"3 1/2"€3.96
CLE-LINE C23423 Jobber Length Drill Bit, #11 Drill Bit Size, 3-1/2 Inch Overall Length | CQ8ZMP C234230.191CobaltStraw, BronzeNon Coolant Through2.312"1.734"0.188"3 1/2"€5.31
CLE-LINE C66066 Jobber Length Drill Bit, #12 Drill Bit Size, 3 1/2 Inch Overall Length | CQ8ZMU C660660.189Cobalt High Speed SteelTinNon Coolant Through2.312"1.734"0.188"3 1/2"€3.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLE-LINE C66072 Jobber Length Drill Bit, #18 Size, 3 1/4 Inch Overall Length
€3.61 /unit