Flat Shipping

Flat Shipping at €24.99 + VAT

CLE-LINE C65075 Round Threading Die, Adj, Carbon Steel, Right Hand, #10-24 Thread Size, 1/4 Inch Die Thick | CQ9DBX

CLE-LINE C65075 Round Threading Die, Adj, Carbon Steel, Right Hand, #10-24 Thread Size, 1/4 Inch Die Thick

Item: CQ9DBX Model: C65075Cross Ref: 50AP85
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€55.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThreading Die
Die MaterialCarbon Steel
Die ShapeRound
Die Thickness1/4"
Die Thread Size#10-24
Die TypeAdjustable
FinishBright, Uncoated
For Tool TypeRound Adjustable Dies, Threading
IncludesDie
Integrated HandleNo
MaterialCarbon Steel
Outside Dia.0.812"
Overall Length0.812"
Primary Material ApplicationAll Materials
Primary Material Application Iso CodeH, K, M, N, P, S
Secondary Material ApplicationStainless Steel
Secondary Material Application Iso CodeM
Thread DirectionRight Hand
Thread Size#10-24
Thread StandardCoarse
Thread TypeUNC
Threads Per Inch24
Finish - MachiningBright (Uncoated)

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelMaterialOverall LengthThread StandardDie MaterialOutside Dia.Thread TypeDie Thread SizeIntegrated HandlePrice
CLE-LINE C65022 Round Threading Die, Adj, Carbon Steel, Right Hand, #0-80 Thread Size, 1/4 Inch Die Thick | CQ9DBW C65022Carbon Steel0.812"FineCarbon Steel0.812"UNF#0-80No€56.23
CLE-LINE C65124 Round Threading Die, Adj, Carbon Steel, Right Hand, #10-24 Thread Size, 3/8 Inch Die Thick | CQ9DBY C65124Carbon Steel1"CoarseCarbon Steel1"UNC#10-24No Handle€60.40
CLE-LINE C65076 Round Threading Die, Adj, Carbon Steel, Right Hand, #10-32 Thread Size, 1/4 Inch Die Thick | CQ9DBZ C65076Carbon Steel0.812"FineCarbon Steel0.812"UNF#10-32No€47.32
CLE-LINE C65132 Round Threading Die, Adj, Carbon Steel, Right Hand, #12-24 Thread Size, 3/8 Inch Die Thick | CQ9DCA C65132Carbon Steel1"CoarseCarbon Steel1"UNC#12-24No€54.12
CLE-LINE C65026 Round Threading Die, Adj, Carbon Steel, Right Hand, #1-64 Thread Size, 1/4 Inch Die Thick | CQ9DCB C65026Carbon Steel0.812"CoarseCarbon Steel0.812"UNC#1-64No€52.16
CLE-LINE C65027 Round Threading Die, Adj, Carbon Steel, Right Hand, #1-72 Thread Size, 1/4 Inch Die Thick | CQ9DCC C65027Carbon Steel0.812"FineCarbon Steel0.812"UNF#1-72No€53.28
CLE-LINE C65036 Round Threading Die, Adj, Carbon Steel, Right Hand, #2-56 Thread Size, 1/4 Inch Die Thick | CQ9DCD C65036Carbon Steel0.812"CoarseCarbon Steel0.812"UNC#2-56No€49.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLE-LINE C65075 Round Threading Die, Adj, Carbon Steel, Right Hand, #10-24 Thread Size, 1/4 Inch Die Thick
€55.73 /unit