CLE-LINE C24709  | CX7LBA

CLE-LINE C24709 Jobber Drill, Z Drill Bit Size, 3.875 Inch Flute Length, 5.250 Inch Overall Lg

Item: CX7LBA Model: C24709Cross Ref: 807NZ8
Limited Availability
€6.61 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Coolant FedNon Coolant Through
Cutting DirectionRight Hand
Decimal Equivalent0.413
Drill Bit Point Angle118°
Drill Bit Point TypeRadial Point
Drill Bit SizeZ
Drill Diameter Tolerance0"/-0.001"
Drill Length ClassJobber Length
Finish - MachiningTiN
Flute Length3 7/8"
Flute TypeSpiral
Helix Angle21° to 34°
Material - MachiningHigh Speed Steel
Material Grade - MachiningGeneral Purpose
Maximum Drilling Depth3 7/8"
Measurement SystemDecimal Inch
Number Of Flutes2
Overall Length5.25"
Primary Material ApplicationAlloy Steel, Aluminum, Carbon Steel, Gray Cast Iron, Low Carbon Steel, Nodular Cast Iron
Primary Material Application Iso CodeK, N, P
Secondary Material ApplicationAlloy Steel, Aluminum, Carbon Steel, Gray Cast Iron, Low Carbon Steel, Nodular Cast Iron
Shank Length1.3750"
Shank Type - MachiningStraight
Spiral DirectionRight Hand
StandardsASME B94.11M, DIN 338

Shipping Info:

Ship weight (kg) 0.3632
Ship length (cm)13.34
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLE-LINE C24709 Jobber Drill, Z Drill Bit Size, 3.875 Inch Flute Length, 5.250 Inch Overall Lg
€6.61 /unit