Flat Shipping

Flat Shipping at €24.99 + VAT

CLE-LINE C23845 Mechanics Drill Bit, 19/64 Inch Drill Bit Size, 19/64 Inch Shank Dia | CQ9BVE

CLE-LINE C23845 Mechanics Drill Bit, 19/64 Inch Drill Bit Size, 19/64 Inch Shank Dia

Item: CQ9BVE Model: C23845Cross Ref: 4GB82
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€8.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMechanics Drill Bit
ApplicationFor Use On Alloy, Stainless And Tool Steels And Cast Iron
Coolant FedNon Coolant Through , Non-Coolant Through
Cutting DirectionRight Hand
Decimal Equivalent0.2969
Depth X Dia. Ratio4xd
Drill Bit Dimension TypeFractional Inch
Drill Bit GroupingDrill Bit
Drill Bit MaterialHigh Speed Steel
Drill Length ClassMechanics Length
FinishBlack Oxide
Flute Length2 3/8"
Flute TypeSpiral
GradeHeavy Duty
Helix Angle28°
List Number1875
MaterialHigh Speed Steel
Max. Drilling Depth1.188"
No. Of Pieces1
Number Of Flutes2
Overall Length3 7/8"
Point Angle135°
Point TypeSplit Point
Primary Material ApplicationCast Iron, Steel
Primary Material Application Iso CodeK, P
Shank Dia.0.297"
Shank Length1 1/2"
Shank TypeStraight With Three Flats
Size0.297"
Spiral DirectionRight Hand
System Of MeasurementFractional Inch , Imperial
Depth:dia. Ratio4xD
Drill Bit Point Angle135°
Drill Bit Point TypeSplit Point
Drill Bit Size19/64"
Finish - MachiningBlack Oxide
Material - MachiningHigh Speed Steel
Maximum Drilling Depth1 3/16"
Measurement SystemFractional Inch
Shank Type - MachiningStraight with Three Flats
StandardsASME B94.11M

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelDecimal EquivalentMaterialCutting DirectionFlute LengthShank Dia.Overall LengthFinishCoolant FedPrice
CLE-LINE C23830 Mechanics Drill Bit, 1/16 Inch Drill Bit Size, 7/8 Inch Flute Length, 1/16 Inch Shank Dia | CQ9BUM C238300.0625High Speed SteelRight Hand7/8"0.062"1 7/8"Black OxideNon Coolant Through€2.09
CLE-LINE C30532 Mechanics Drill Bit, 1/2 Inch Drill Bit Size, 3 3/8 Inch Flute Length, 1/2 Inch Shank Dia | CQ9BUN C305320.5CobaltLeft Hand3 3/8"1/2"5"Straw, BronzeNon Coolant Through€31.64
CLE-LINE C23859 Mechanics Drill Bit, 1/2 Inch Drill Bit Size, 3 3/8 Inch Flute Length, 1/2 Inch Shank Dia | CQ9BUP C238590.5High Speed SteelRight Hand3 3/8"1/2"5"Black OxideNon Coolant Through€18.51
CLE-LINE C30516 Mechanics Drill Bit, 1/4 Inch Drill Bit Size, 2 Inch Flute Length, 1/4 Inch Shank Dia | CQ9BUQ C305160.25CobaltLeft Hand2"1/4"3 1/2"Straw, BronzeNon Coolant Through€8.14
CLE-LINE C23842 Mechanics Drill Bit, 1/4 Inch Drill Bit Size, 2 Inch Flute Length, 1/4 Inch Shank Dia | CQ9BUR C238420.25High Speed SteelRight Hand2"1/4"3 1/2"Black OxideNon Coolant Through€5.27
CLE-LINE C23834 Mechanics Drill Bit, 1/8 Inch Drill Bit Size, 1/8 Inch Shank Dia | CQ9BUT C238340.125High Speed SteelRight Hand1.438"1/8"2 1/2"Black OxideNon Coolant Through€3.16
CLE-LINE C23702 Mechanics Drill Bit, 1/8 Inch Drill Bit Size, 1/8 Inch Shank Dia | CQ9BUU C23702---------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLE-LINE C23845 Mechanics Drill Bit, 19/64 Inch Drill Bit Size, 19/64 Inch Shank Dia
€8.07 /unit