Flat Shipping

Flat Shipping at €24.99 + VAT

CLE-LINE C23811BP Drill Bit, #30 Drill Bit Size, 1/2 Inch Flute Length, 1/8 Inch Shank Dia, Split Point | CV4LRT

CLE-LINE C23811BP Drill Bit, #30 Drill Bit Size, 1/2 Inch Flute Length, 1/8 Inch Shank Dia, Split Point

Item: CV4LRT Model: C23811BPCross Ref: 439H35
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrill Bit
Cutting DirectionRight Hand
Decimal Equivalent0.1285
Depth X Dia. Ratio4xd
Drill Bit Dimension TypeWire
Drill Bit FinishSteam Oxide
Drill Bit Point Angle135°
Drill Bit Point TypeSplit Point
Drill Bit Size#30
FinishBlack Oxide
Flute Length1/2"
Flute TypeSpiral
GradeHeavy Duty
Helix Angle28°
List Number1815
MaterialHigh Speed Steel
Max. Drilling Depth0.514"
No. Of Pieces100
Number Of Flutes2
Overall Length1 7/8"
Primary Material ApplicationSteel
Primary Material Application Iso CodeP
Shank Dia.1/8"
Shank TypeStraight
Sizes Included#30
Spiral DirectionRight Hand
Depth:dia. Ratio4xD
Finish - MachiningBlack Oxide
Material - MachiningHigh Speed Steel
Maximum Drilling Depth0.514"
Measurement SystemWire
Shank Type - MachiningStraight

Shipping Info:

Ship weight (kg) 0.2475
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLE-LINE C23811BP Drill Bit, #30 Drill Bit Size, 1/2 Inch Flute Length, 1/8 Inch Shank Dia, Split Point
€2.55 /unit