Flat Shipping

Flat Shipping at €24.99 + VAT

CLE-LINE C23541BP Screw Machine Drill Bit, #19 Drill Bit Size, 1 1/16 Inch Flute Length | CQ9CEZ

CLE-LINE C23541BP Screw Machine Drill Bit, #19 Size, 1 1/16 Inch Flute Length

Item: CQ9CEZ Model: C23541BPCross Ref: 439Z01
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2.17 /unit
This product can only be shipped in multiples of 100
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScrew Machine Drill Bit
ApplicationFor Drilling Carbon Steel, Cast Iron, Stainless Steel, Tool Steel
Coolant FedNon Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Decimal Equivalent0.166
Depth X Dia. Ratio4xd
Drill Bit Dimension TypeWire
Drill Bit FinishBlack Oxide
Drill Bit GroupingDrill Bit
Drill Bit Point Angle135°
Drill Bit Point TypeSplit Point
Drill Bit Size#19
Drill Length ClassScrew Machine Length
Drill Point Length0.034"
FinishBlack Oxide
Flute Length1.062"
Flute TypeSpiral
GradeHeavy Duty
Helix Angle28°
List Number1896
MaterialHigh Speed Steel
No. Of Pieces0
Number Of Flutes2
Overall Length2 1/8"
Shank Dia.0.172"
Shank Length1.062"
Shank TypeStraight
Sizes Included#19
Spiral DirectionRight Hand
Depth:dia. Ratio4xD
Finish - MachiningBlack Oxide
Material - MachiningHigh Speed Steel
Material Grade - MachiningHeavy Duty
Measurement SystemWire
Shank Diameter11/64"
Shank Type - MachiningStraight
StandardsANSI

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelDrill Bit SizeDecimal EquivalentOverall LengthShank Dia.Max. Drilling DepthPrice
CLE-LINE C23559 Screw Machine Drill Bit, #1 Drill Bit Size, 1 5/16 Inch Flute Length | CQ9CEM C23559#10.2282.438"0.234"1 5/16"€3.52
CLE-LINE C23550 Screw Machine Drill Bit, #10 Drill Bit Size, 1 3/16 Inch Flute Length | CQ9CEN C23550#100.19352 1/4"0.188"-€2.93
CLE-LINE C23550BP Screw Machine Drill Bit, #10 Drill Bit Size, 1 3/16 Inch Flute Length | CQ9CEP C23550BP#100.19352 1/4"0.188"-€2.57
CLE-LINE C23549 Screw Machine Drill Bit, #11 Drill Bit Size, 1 3/16 Inch Flute Length | CQ9CEQ C23549#110.1912 1/4"0.188"1 3/16"€3.11
CLE-LINE C23548 Screw Machine Drill Bit, #12 Drill Bit Size, 1 3/16 Inch Flute Length | CQ9CER C23548#120.1892 1/4"0.188"1 3/16"€2.71
CLE-LINE C23547 Screw Machine Drill Bit, #13 Drill Bit Size, 1 1/8 Inch Flute Length | CQ9CET C23547#130.1852.188"0.188"1 1/8"€2.76
CLE-LINE C23546 Screw Machine Drill Bit, #14 Drill Bit Size, 1 1/8 Inch Flute Length | CQ9CEU C23546#140.1822.188"0.188"1 1/8"€2.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLE-LINE C23541BP Screw Machine Drill Bit, #19 Size, 1 1/16 Inch Flute Length
€2.17 /unit