Flat Shipping

Flat Shipping at €24.99 + VAT

CLE-LINE C23525 Screw Machine Drill Bit, #35 Drill Bit Size, 7/8 Inch Flute Length | CQ9CFR

CLE-LINE C23525 Screw Machine Drill Bit, #35 Size, 7/8 Inch Flute Length

Item: CQ9CFR Model: C23525Cross Ref: 50CG33
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScrew Machine Drill Bit
ApplicationFor Alloy, Carbon And Tool Steels And Cast Iron
Coolant FedNon Coolant Through
Cutting DirectionRight Hand
Decimal Equivalent0.11
Depth X Dia. Ratio4xd
Drill Bit Dimension TypeWire
Drill Bit FinishBlack Oxide
Drill Bit Point Angle135°
Drill Bit Point TypeSplit Point
Drill Bit Size#35
Drill Length ClassScrew Machine Length
Drill Point Length0.023"
FinishBlack Oxide
Flute Length7/8"
Flute TypeSpiral
Helix Angle28°
MaterialHigh Speed Steel
Max. Drilling Depth7/8"
Number Of Flutes2
Overall Length1 7/8"
Primary Material ApplicationCast Iron, Steel
Primary Material Application Iso CodeK, P
Shank Dia.0.109"
Shank Length1"
Shank TypeStraight
Spiral DirectionRight Hand
Depth:dia. Ratio4xD
Drill Diameter Tolerance0"/-0.0005"
Finish - MachiningBlack Oxide
Material - MachiningHigh Speed Steel
Measurement SystemWire
Shank Diameter7/64"
Shank Type - MachiningStraight
StandardsASME B94.11M

Shipping Info:

Ship weight (kg) 0.0945
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelDrill Bit SizeDecimal EquivalentOverall LengthShank Dia.Max. Drilling DepthPrice
CLE-LINE C23559 Screw Machine Drill Bit, #1 Drill Bit Size, 1 5/16 Inch Flute Length | CQ9CEM C23559#10.2282.438"0.234"1 5/16"€3.52
CLE-LINE C23550 Screw Machine Drill Bit, #10 Drill Bit Size, 1 3/16 Inch Flute Length | CQ9CEN C23550#100.19352 1/4"0.188"-€2.93
CLE-LINE C23550BP Screw Machine Drill Bit, #10 Drill Bit Size, 1 3/16 Inch Flute Length | CQ9CEP C23550BP#100.19352 1/4"0.188"-€2.57
CLE-LINE C23549 Screw Machine Drill Bit, #11 Drill Bit Size, 1 3/16 Inch Flute Length | CQ9CEQ C23549#110.1912 1/4"0.188"1 3/16"€3.11
CLE-LINE C23548 Screw Machine Drill Bit, #12 Drill Bit Size, 1 3/16 Inch Flute Length | CQ9CER C23548#120.1892 1/4"0.188"1 3/16"€2.71
CLE-LINE C23547 Screw Machine Drill Bit, #13 Drill Bit Size, 1 1/8 Inch Flute Length | CQ9CET C23547#130.1852.188"0.188"1 1/8"€2.76
CLE-LINE C23546 Screw Machine Drill Bit, #14 Drill Bit Size, 1 1/8 Inch Flute Length | CQ9CEU C23546#140.1822.188"0.188"1 1/8"€2.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLE-LINE C23525 Screw Machine Drill Bit, #35 Size, 7/8 Inch Flute Length
€2.01 /unit