Flat Shipping

Flat Shipping at €24.99 + VAT

CLE-LINE C23469 Screw Machine Drill High Speed Steel Black Oxide 13/64 In | AE7YFC 6BR52

CLE-LINE C23469 Screw Machine Drill High Speed Steel Black Oxide 13/64 In

Item: AE7YFC Model: C23469Cross Ref: 6BR52
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScrew Machine Drill
ApplicationFor Alloy, Carbon And Tool Steels And Cast Iron
Cutting DirectionRight Hand
Decimal Equivalent0.203"
Dimension TypeFractional Inch
Drill Bit Dimension TypeFractional Inch
Drill Bit FinishBlack Oxide
Drill Bit GroupingDrill Bit
Drill Bit MaterialHigh Speed Steel
Drill Length ClassScrew Machine Length
Drill Point135°
FinishBlack Oxide
Flute Length1.187"
Flute TypeSpiral
Fractional Size0.203"
GradeHeavy Duty
List Number1896
MaterialHigh Speed Steel
Max. Drilling Depth1 3/16"
Number Of Pieces1
Overall Length2 1/4"
Point Angle135°
Point TypeSplit Point
Primary Material ApplicationCast Iron, Steel
Primary Material Application Iso CodeK, P
Shank Dia.0.203"
Spiral DirectionRight Hand
System Of MeasurementFractional Inch
TypeStandard
Depth:dia. Ratio4xD
Drill Bit Point Angle135°
Drill Bit Point TypeSplit Point
Drill Bit Size13/64"
Drill Diameter Tolerance0"/-0.0007"
Drill Point Length0.0421"
Finish - MachiningBlack Oxide
Helix Angle28°
Material - MachiningHigh Speed Steel
Material Grade - MachiningHeavy Duty
Measurement SystemFractional Inch
Number Of Flutes2
Shank Diameter13/64"
Shank Length1 1/16"
Shank Type - MachiningStraight
StandardsASME B94.11M

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)0.51
Ship length (cm)5.84
Ship width (cm)0.51
HS code8207502080
Country of OriginUS

Product Variants

ProductModelDecimal EquivalentFlute LengthShank Dia.Overall LengthFractional SizeCutting DirectionFlute TypePrimary Material ApplicationPrice
CLE-LINE C23460 Screw Machine Drill High Speed Steel Black Oxide 1/16 In | AD6UBR 4AK30 C234600.062"5/8"0.062"1 5/8"0.062"Right HandSpiralCast Iron, Steel€1.75
CLE-LINE C23462 Screw Machine Drill High Speed Steel Black Oxide 3/32 In | AD6UBT 4AK31 C234620.094"3/4"0.094"1 3/4"0.094"Right HandSpiralCast Iron, Steel€1.89
CLE-LINE C23474 Screw Machine Drill High Speed Steel Black Oxide 9/32 In | AD6UBU 4AK32 C234740.281"1 1/2"0.281"2.688"0.281"Right HandSpiralCast Iron, Steel€4.00
CLE-LINE C23476 Screw Machine Drill High Speed Steel Black Oxide 5/16 In | AD6UBV 4AK33 C234760.312"1 5/8"0.312"2.812"0.312"Right HandSpiralCast Iron, Steel€4.67
CLE-LINE C23478 Screw Machine Drill High Speed Steel Black Oxide 11/32 In | AD6UBW 4AK34 C234780.344"1.688"0.344"3"0.344"Right HandSpiralCast Iron, Steel€6.53
CLE-LINE C23480 Screw Machine Drill High Speed Steel Black Oxide 3/8 In | AD6UBX 4AK35 C234803/8"1.812"3/8"3 1/8"3/8"Right HandSpiralCast Iron, Steel€7.13
CLE-LINE C23482 Screw Machine Drill High Speed Steel Black Oxide 13/32 In | AD6UBY 4AK36 C234820.406"1.938"0.406"3.312"0.406"Right HandSpiralCast Iron, Steel€8.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLE-LINE C23469 Screw Machine Drill High Speed Steel Black Oxide 13/64 In
€2.90 /unit