Flat Shipping

Flat Shipping at €24.99 + VAT

CLE-LINE C23322 Jobber Length Drill Bit, C Drill Bit Size, 2-3/4 Inch Flute Length, 4 Inch Overall Length | CQ9BNZ

CLE-LINE C23322 Jobber Length Drill Bit, C Size, 2-3/4 Inch Flute Length, 4 Inch Overall Length

Item: CQ9BNZ Model: C23322Cross Ref: 53PR35
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€8.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJobber Length Drill Bit
Aircraft DrillNo
ApplicationFor Alloy, Stainless Steel, Titanium, Manganese Steel, Armor Plate
Coolant FedNon Coolant Through , Non-Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Decimal Equivalent0.242
Depth X Dia. Ratio4xd
Drill Bit Dimension TypeLetter
Drill Bit GroupingDrill Bit
Drill Bit MaterialCobalt
Drill Length ClassJobber Length
Drill Point Length0.0"
FinishStraw, Bronze
Flute Length2 3/4"
Flute TypeSpiral
GradeHeavy Duty , High Performance
Helix Angle+21° to +34°
List Number1802
MaterialCobalt
Max. Drilling Depth2 1/16" , 2.062"
Number Of Flutes2
Overall Length4"
Point Angle135°
Point TypeSplit Point
Primary Material ApplicationCast Iron, Steel, Aluminum And Non Ferrous Material, High Temperature Alloy, Hardened Steel
Primary Material Application Iso CodeH, K, N, P, S
Shank Dia.0.234"
Shank Length1 1/4"
Shank TypeStraight
Sheeter DrillNo
SizeC
Spiral DirectionRight Hand
System Of MeasurementLetter
Web ThinningThinned
Depth:dia. Ratio4xD
Drill Bit Point Angle135°
Drill Bit Point TypeSplit Point
Drill Bit SizeC
Drill Diameter Tolerance0"/-0.0007"
Finish - MachiningStraw/Bronze
Material - MachiningCobalt
Material Grade - MachiningHigh Performance
Maximum Drilling Depth2 1/16"
Measurement SystemLetter
Series1802 Series
Shank Diameter15/64"
Shank Type - MachiningStraight
StandardsASME B94.11M

Shipping Info:

Ship weight (kg) 2.7
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelDecimal EquivalentMaterialFinishCoolant FedFlute LengthMax. Drilling DepthShank Dia.Overall LengthPrice
CLE-LINE C66055 Jobber Length Drill Bit, #1 Drill Bit Size, 3 7/8 Inch Overall Length | CQ8ZMA C660550.228Cobalt High Speed SteelTinNon Coolant Through2 5/8"1.969"0.219"3 7/8"€5.45
CLE-LINE C23433 Jobber Length Drill Bit, #1 Drill Bit Size, 3-7/8 Inch Overall Length | CQ8ZMB C234330.228CobaltStraw, BronzeNon Coolant Through2 5/8"1.969"0.219"3 7/8"€6.85
CLE-LINE C66064 Jobber Length Drill Bit, #10 Drill Bit Size, 3 5/8 Inch Overall Length | CQ8ZMG C660640.1935Cobalt High Speed SteelTinNon Coolant Through2.438"1.812"0.188"3 5/8"€3.87
CLE-LINE C23424 Jobber Length Drill Bit, #10 Drill Bit Size, 3-5/8 Inch Overall Length | CQ8ZMJ C234240.1935CobaltStraw, BronzeNon Coolant Through2.438"1.812"0.188"3 5/8"€5.24
CLE-LINE C66065 Jobber Length Drill Bit, #11 Drill Bit Size, 3 1/2 Inch Overall Length | CQ8ZMN C660650.191Cobalt High Speed SteelTinNon Coolant Through2.312"1.734"0.188"3 1/2"€3.96
CLE-LINE C23423 Jobber Length Drill Bit, #11 Drill Bit Size, 3-1/2 Inch Overall Length | CQ8ZMP C234230.191CobaltStraw, BronzeNon Coolant Through2.312"1.734"0.188"3 1/2"€5.31
CLE-LINE C66066 Jobber Length Drill Bit, #12 Drill Bit Size, 3 1/2 Inch Overall Length | CQ8ZMU C660660.189Cobalt High Speed SteelTinNon Coolant Through2.312"1.734"0.188"3 1/2"€3.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLE-LINE C23322 Jobber Length Drill Bit, C Size, 2-3/4 Inch Flute Length, 4 Inch Overall Length
€8.19 /unit