Flat Shipping

Flat Shipping at €24.99 + VAT

CLE-LINE C23203 Jobber Bit #11 High Speed Steel | AD6WAE 4BR58

CLE-LINE C23203 Jobber Bit #11 High Speed Steel

Item: AD6WAE Model: C23203Cross Ref: 4BR58
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJobber Drill Bit
Aircraft DrillNo
ApplicationFor Alloy, Stainless And Tool Steels And Cast Iron
Coolant FedNon-Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Decimal Equivalent0.191"
Dimension TypeWire Size
Drill Bit Dimension TypeWire
Drill Bit GroupingDrill Bit
Drill Bit MaterialHigh Speed Steel
Drill Length ClassJobber Length
FinishBlack Oxide
Flute Length2.312"
Flute TypeSpiral
GradeHeavy Duty , High Performance
Helix Angle+21° to +34°
List Number1801
MaterialHigh Speed Steel
Max. Drilling Depth1 47/64"
No. Of Pieces1
Overall Length3 1/2"
Point Angle135°
Point TypeSplit Point
Primary Material ApplicationCast Iron, Steel
Primary Material Application Iso CodeK, P
Shank Dia.0.191"
Sheeter DrillNo
Size#11
Spiral DirectionRight Hand
Web ThinningThinned
Depth:dia. Ratio4xD
Drill Bit Point Angle135°
Drill Bit Point TypeSplit Point
Drill Bit Size#11
Drill Diameter Tolerance0"/-0.0007"
Drill Point Length0.0396"
Finish - MachiningBlack Oxide
Material - MachiningHigh Speed Steel
Material Grade - MachiningHigh Performance
Maximum Drilling Depth1 47/64"
Measurement SystemWire
Number Of Coolant Holes0
Number Of Flutes2
Series1801 Series
Shank Length1 3/16"
Shank Type - MachiningStraight
StandardsASME B94.11M

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)0.51
Ship length (cm)9.14
Ship width (cm)0.51
HS code8207504060
Country of OriginUS

Product Variants

ProductModelDecimal EquivalentFlute LengthShank Dia.Overall LengthMax. Drilling DepthGradeMaterialCoolant FedPrice
CLE-LINE C18000 Jobber Bit 1/16 Inch High Speed Steel | AB6WDL 22N347 C180000.062"7/8"0.062"1 7/8"21/32"-High Speed SteelNon-Coolant Through€1.88
CLE-LINE C18001 Jobber Bit 5/64 Inch High Speed Steel | AB6WDT 22N353 C180010.078"1"0.078"2"3/4"-High Speed SteelNon-Coolant Through€2.01
CLE-LINE C18002 Jobber Bit 3/32 Inch High Speed Steel | AB6WEA 22N360 C180020.093"1 1/4"0.094"2 1/4"15/16"-High Speed SteelNon-Coolant Through€2.12
CLE-LINE C18003 Jobber Bit 7/64 Inch High Speed Steel | AB6WEH 22N367 C180030.109"1 1/2"0.109"2 5/8"--High Speed SteelNon-Coolant Through€2.20
CLE-LINE C18004 Jobber Bit 1/8 Inch High Speed Steel | AB6WEP 22N373 C180041/8"1 5/8"1/8"2 3/4"1 7/32"-High Speed SteelNon-Coolant Through€2.27
CLE-LINE C18005 Jobber Bit 9/64 Inch High Speed Steel | AB6WEU 22N377 C180050.14"1 3/4"0.141"2 7/8"--High Speed SteelNon-Coolant Through€2.55
CLE-LINE C18006 Jobber Bit 5/32 Inch High Speed Steel | AB6WFA 22N383 C180060.156"2"0.156"3 1/8"--High Speed SteelNon-Coolant Through€2.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLE-LINE C23203 Jobber Bit #11 High Speed Steel
€3.23 /unit