Flat Shipping

Flat Shipping at €24.99 + VAT

CLE-LINE C20741 Silver/deming Drill 41/64 High Speed Steel 118 Degrees | AB9CNV 2BT47

CLE-LINE C20741 Silver/deming Drill 41/64 High Speed Steel 118 Degrees

Item: AB9CNV Model: C20741Cross Ref: 2BT47
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€34.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReduced Shank Drill Bit
ApplicationFor Alloy And Carbon Steel, Cast Iron And Wood
Coolant FedNon-Coolant Through
Cutting DirectionRight Hand
Decimal Equivalent0.641"
Dimension TypeFractional Inch
Drill Bit Dimension TypeFractional Inch
Drill Bit FinishBlack Oxide
Drill Bit GroupingDrill Bit
Drill Bit MaterialHigh Speed Steel
Drill Dia.0.641"
Drill Point118°
FinishBlack Oxide
Flute Length3 1/8"
Flute TypeSpiral
GradeGeneral Purpose
Left/right HandRight
List Number1813
MaterialHigh Speed Steel
Max. Drilling Depth2 1/2"
No. Of Pieces1
Overall Length6"
Point TypeConventional Point
Primary Material ApplicationCast Iron, Steel
Primary Material Application Iso CodeK, P
Shank Dia.1/2"
Shank TypeRound
Silver & Deming DrillYes
Spiral DirectionRight Hand
System Of MeasurementFractional Inch
Depth:dia. Ratio4xD
Drill Bit Point Angle118°
Drill Bit Point TypeConventional Point
Drill Bit Size41/64"
Drill Diameter Tolerance0"/-0.0012"
Finish - MachiningBlack Oxide
Helix Angle28°
Material - MachiningHigh Speed Steel
Material Grade - MachiningGeneral Purpose
Maximum Drilling Depth2 1/2"
Measurement SystemFractional Inch
Number Of Flutes2
Shank Length2 1/4"
Shank Type - MachiningStraight
StandardsNOT RATED

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)2.03
Ship length (cm)20.32
Ship width (cm)2.03
HS code8207502080
Country of OriginUS

Product Details:

    • Flute Design (Standard)

Product Variants

ProductModelDecimal EquivalentSilver & Deming DrillDrill Dia.Max. Drilling DepthShank Dia.MaterialFinishFlute LengthPrice
CLE-LINE C20755 Silver/deming Drill 15/16 High Speed Steel 118 Deg | AA8TLZ 1A051 C207550.938"Yes-3 3/4"1/2"High Speed SteelBlack Oxide3 1/8"€53.65
CLE-LINE C20733 Silver/deming Drill 33/64 High Speed Steel 118 Degrees | AB9CNQ 2BT43 C207330.516"Yes0.516"2 1/2"1/2"High Speed SteelBlack Oxide3 1/8"€23.59
CLE-LINE C20735 Silver/deming Drill 35/64 High Speed Steel 118 Degrees | AB9CNR 2BT44 C207350.547"Yes0.547"-1/2"High Speed SteelBlack Oxide3 1/8"€25.59
CLE-LINE C20737 Silver/deming Drill 37/64 High Speed Steel 118 Degrees | AB9CNT 2BT45 C207370.578"Yes0.578"2 5/16"1/2"High Speed SteelBlack Oxide3 1/8"€25.50
CLE-LINE C20739 Silver/deming Drill 39/64 High Speed Steel 118 Degrees | AB9CNU 2BT46 C207390.609"Yes0.609"2 7/16"1/2"High Speed SteelBlack Oxide3 1/8"€29.25
CLE-LINE C20743 Silver/deming Drill 43/64 High Speed Steel 118 Degrees | AB9CNW 2BT48 C207430.672"Yes0.672"2 1/2"1/2"High Speed SteelBlack Oxide3 1/8"€33.76
CLE-LINE C20745 Silver/deming Drill 45/64 High Speed Steel 118 Degrees | AB9CNX 2BT49 C207450.703"Yes0.703"-1/2"High Speed SteelBlack Oxide3 1/8"€35.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLE-LINE C20741 Silver/deming Drill 41/64 High Speed Steel 118 Degrees
€34.09 /unit