Flat Shipping

Flat Shipping at €24.99 + VAT

CLE-LINE C20691 Reduced Shank Drill Bit, 7/8 Inch Drill Bit Size, 6 Inch Overall Length | CQ9CDB

CLE-LINE C20691 Reduced Shank Drill Bit, 7/8 Inch Size, 6 Inch Overall Length

Item: CQ9CDB Model: C20691Cross Ref: 50AY58
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€49.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReduced Shank Drill Bit
ApplicationFor Alloy And Carbon Steel, Cast Iron And Wood
Coolant FedNon Coolant Through , Non-Coolant Through
Cutting DirectionRight Hand
Decimal Equivalent0.875
Depth X Dia. Ratio4xd
Drill Bit Dimension TypeFractional Inch
Drill Bit FinishBlack Oxide
FinishBlack Oxide
Flute Length3 1/8"
Flute TypeSpiral
Helix Angle28°
MaterialHigh Speed Steel
Max. Drilling Depth3 1/2"
Number Of Flutes2
Overall Length6"
Point Angle118°
Point TypeConventional Point
Primary Material ApplicationCast Iron, Steel
Primary Material Application Iso CodeK, P
Shank Dia.1/2"
Shank Length2 1/4"
Shank TypeStraight
Silver & Deming DrillYes
Size7/8"
Spiral DirectionRight Hand
System Of MeasurementFractional Inch , Imperial
Drill Bit Point TypeConventional Point
Drill Bit Size7/8"
Finish - MachiningBlack Oxide
Material - MachiningHigh Speed Steel
Maximum Drilling Depth3 1/2"
Measurement SystemFractional Inch
Shank Type - MachiningStraight
StandardsNOT RATED

Shipping Info:

Ship weight (kg) 0.2475
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelFinishShank Dia.Decimal EquivalentFlute LengthOverall LengthCoolant FedDepth X Dia. RatioPoint AnglePrice
CLE-LINE C20696 Reduced Shank Drill Bit, 1 1/16 Inch Drill Bit Size, 6 Inch Overall Length | CQ9BXV C20696Black Oxide1/2"1.06253 1/8"6"Non Coolant Through4xd118°€79.18
CLE-LINE C17094 Reduced Shank Drill Bit, 1 1/2 Inch Drill Bit Size, 6 Inch Overall Length | CQ9BXW C17094Black Oxide1/2"1.53 1/8"6"Non Coolant Through4xd118°€215.31
CLE-LINE C20730 Reduced Shank Drill Bit, 1 1/32 Inch Drill Bit Size, 6 Inch Overall Length | CQ9BXX C20730Black Oxide1/2"1.003979.38 mm6"Non Coolant Through4xd118°€74.67
CLE-LINE C17078 Reduced Shank Drill Bit, 1 1/4 Inch Drill Bit Size, 6 Inch Overall Length | CQ9BXY C17078Black Oxide1/2"1.253 1/8"6"Non Coolant Through4xd118°€121.24
CLE-LINE C20699 Reduced Shank Drill Bit, 1 1/4 Inch Drill Bit Size, 6 Inch Overall Length | CQ9BXZ C20699Black Oxide1/2"1.253 1/8"6"Non Coolant Through4xd118°€96.76
CLE-LINE C20697 Reduced Shank Drill Bit, 1 1/8 Inch Drill Bit Size, 6 Inch Overall Length | CQ9BYA C20697Black Oxide1/2"1.1253 1/8"6"Non Coolant Through4xd118°€85.57
CLE-LINE C17070 Reduced Shank Drill Bit, 1 1/8 Inch Drill Bit Size, 6 Inch Overall Length | CQ9BYB C17070Black Oxide1/2"1.1253 1/8"6"Non Coolant Through4xd118°€92.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLE-LINE C20691 Reduced Shank Drill Bit, 7/8 Inch Size, 6 Inch Overall Length
€49.58 /unit