Flat Shipping

Flat Shipping at €24.99 + VAT

CLE-LINE C20444 Extra Long Drill Bit, 1/4 Inch Drill Bit Size, 9 Inch Flute Length, 1/4 Inch Shank Dia | CQ8ZCF

CLE-LINE C20444 Extra Long Drill Bit, 1/4 Inch Drill Bit Size, 9 Inch Flute Length, 1/4 Inch Shank Dia

Item: CQ8ZCF Model: C20444Cross Ref: 53FP58
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€51.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemExtra Long Drill Bit
ApplicationFor Carbon Steel, Alloy Steel, Cast Iron
Coolant FedNon Coolant Through , Non-Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Decimal Equivalent0.25
Depth X Dia. Ratio4xd
Drill Bit Dimension TypeFractional Inch
Drill Bit FinishBlack Oxide
Drill Bit MaterialHigh Speed Steel
Drill Length ClassExtra Long
Drill Point Length0.075"
FinishBlack Oxide
Flute Length9"
Flute TypeSpiral
GradeGeneral Purpose
Helix Angle+21° to +34°
List Number1806
MaterialHigh Speed Steel
Max. Drilling Depth1"
Number Of Flutes2
Overall Length12"
Point Angle118°
Point TypeNotched Point
Primary Material ApplicationCast Iron, Steel
Primary Material Application Iso CodeK, P
Shank Dia.1/4"
Shank Length3"
Shank TypeStraight
Size1/4"
Spiral DirectionRight Hand
System Of MeasurementFractional Inch , Imperial
Depth:dia. Ratio4xD
Drill Bit Point Angle118°
Drill Bit Point TypeNotched Point
Drill Bit Size1/4"
Drill Diameter Tolerance0"/-0.0007"
Finish - MachiningBlack Oxide
Material - MachiningHigh Speed Steel
Material Grade - MachiningGeneral Purpose
Maximum Drilling Depth1"
Measurement SystemFractional Inch
Shank Type - MachiningStraight
StandardsASME

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelDecimal EquivalentCoolant FedFlute LengthMax. Drilling DepthShank Dia.Overall LengthPoint TypeShank LengthPrice
CLE-LINE C23761 Extra Long Drill Bit, #1 Drill Bit Size, 7/32 Inch Shank Dia, Split Point | CQ8YZL C237610.228Non Coolant Through2 5/8"0.906"0.219"12"Split Point9 3/8"€17.45
CLE-LINE C23661 Extra Long Drill Bit, #1 Drill Bit Size, 7/32 Inch Shank Dia, Split Point | CQ8YZM C236610.228Non Coolant Through2 5/8"0.906"0.219"6"Split Point3 3/8"€7.24
CLE-LINE C23770 Extra Long Drill Bit, #10 Drill Bit Size, 2 7/16 Inch Flute Length, 3/16 Inch Shank Dia | CQ8YZN C237700.1935Non Coolant Through2.438"0.766"0.188"12"Split Point9.562"€12.76
CLE-LINE C23670 Extra Long Drill Bit, #10 Drill Bit Size, 2 7/16 Inch Flute Length, 3/16 Inch Shank Dia | CQ8YZP C236700.1935Non Coolant Through2.438"0.766"0.188"6"Split Point3.562"€5.79
CLE-LINE C23771 Extra Long Drill Bit, #11 Drill Bit Size, 2 5/16 Inch Flute Length, 3/16 Inch Shank Dia | CQ8YZQ C237710.191Non Coolant Through2.312"3/4"0.188"12"Split Point9.688"€14.83
CLE-LINE C23671 Extra Long Drill Bit, #11 Drill Bit Size, 2 5/16 Inch Flute Length, 3/16 Inch Shank Dia | CQ8YZR C236710.191Non Coolant Through2.312"3/4"0.188"6"Split Point3.688"€5.45
CLE-LINE C23772 Extra Long Drill Bit, #12 Drill Bit Size, 2 5/16 Inch Flute Length, 3/16 Inch Shank Dia | CQ8YZT C237720.189Non Coolant Through2.312"3/4"0.188"12"Split Point9.688"€14.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLE-LINE C20444 Extra Long Drill Bit, 1/4 Inch Drill Bit Size, 9 Inch Flute Length, 1/4 Inch Shank Dia
€51.68 /unit