Flat Shipping

Flat Shipping at €24.99 + VAT

CLE-LINE C18580 Jobber Length Drill Bit, 2.30 mm Drill Bit Size, 53 mm Overall Length | CQ9AMZ

CLE-LINE C18580 Jobber Length Drill Bit, 2.30 mm Size, 53 mm Overall Length

Item: CQ9AMZ Model: C18580Cross Ref: 50CF30
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemJobber Length Drill Bit
Aircraft DrillNo
Coolant FedNon Coolant Through
Cutting DirectionRight Hand
Decimal Equivalent0.0906
Depth:dia. Ratio8xD
Drill Bit Point Angle135°
Drill Bit Point TypeSplit Point
Drill Bit Size2.3 mm
Drill Diameter Tolerance0"/-0.0005"
Drill Length ClassJobber Length
Drill Point Length0.0188 mm
Finish - MachiningBlack & Gold
Flute Length27 mm
Flute TypeParabolic
Helix Angle35° to 45°
Material - MachiningHigh Speed Steel
Maximum Drilling Depth51/64"
Measurement SystemMetric
Number Of Coolant Holes0
Number Of Flutes2
Overall Length53 mm
Primary Material ApplicationAluminum and Non Ferrous Material, Cast Iron, Steel
Primary Material Application Iso CodeK, N, P
Series1872 Series
Shank Length26 mm
Shank Type - MachiningStraight
Sheeter DrillNo
Spiral DirectionRight Hand
StandardsDIN 338
Web ThinningThinned

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelDecimal EquivalentCoolant FedFlute TypeFlute LengthMax. Drilling DepthOverall LengthFinishDepth X Dia. RatioPrice
CLE-LINE C74056 Jobber Drill Bit, 11.80 mm Drill Bit Size, 94 mm Flute Length, 142 mm Overall Length | CQ8ZLA C740560.4646Non Coolant ThroughSpiral94 mm2.766"142 mm-4xd€13.99
CLE-LINE C24371 Jobber Drill, 10.20 mm Drill Bit Size, 87 mm Flute Length | CQ8ZLB C243710.4016Non Coolant ThroughSpiral87 mm2.562"133 mmTin4xd€16.02
CLE-LINE C24373 Jobber Drill, 10.80 mm Drill Bit Size, 94 mm Flute Length | CQ8ZLC C243730.4252Non Coolant ThroughSpiral94 mm2.766"142 mmTin4xd€18.59
CLE-LINE C24376 Jobber Drill, 11.80 mm Drill Bit Size, 94 mm Flute Length | CQ8ZLD C243760.4646Non Coolant ThroughSpiral94 mm2.766"142 mmTin4xd€23.23
CLE-LINE C62911 Jobber Drill, 13.20 mm Drill Bit Size, 101 mm Flute Length | CQ8ZLE C629110.5197Non Coolant ThroughSpiral101 mm2.969"151 mmBright4xd€28.72
CLE-LINE C24329 Jobber Drill, 2.30 mm Drill Bit Size, 27 mm Flute Length | CQ8ZLF C243290.0906Non Coolant ThroughSpiral27 mm0.797"53 mmTin4xd€3.68
CLE-LINE C24330 Jobber Drill, 2.40 mm Drill Bit Size, 30 mm Flute Length | CQ8ZLG C243300.0945Non Coolant ThroughSpiral30 mm7/8"57 mmTin4xd€3.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLE-LINE C18580 Jobber Length Drill Bit, 2.30 mm Size, 53 mm Overall Length