Flat Shipping

Flat Shipping at €24.99 + VAT

CLE-LINE C18516 Jobber Length Drill Bit, #16 Drill Bit Size, 3-3/8 Inch Overall Length | CQ9BRX

CLE-LINE C18516 Jobber Length Drill Bit, #16 Size, 3-3/8 Inch Overall Length

Item: CQ9BRX Model: C18516Cross Ref: 50CE87
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€7.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJobber Length Drill Bit
Aircraft DrillNo
Coolant FedNon Coolant Through , Non-Coolant Through
Cutting DirectionRight Hand
Decimal Equivalent0.177
Depth X Dia. Ratio8xd
Drill Bit Dimension TypeWire
Drill Bit GroupingDrill Bit
Drill Length ClassJobber Length
Drill Point Length0.037"
Flute Length2.188"
Flute TypeParabolic
Helix Angle+35° to +45°
List Number1872
MaterialHigh Speed Steel
Max. Drilling Depth1 5/8"
Number Of Coolant Holes0
Number Of Flutes2
Overall Length3 3/8"
Point Angle135°
Point TypeSplit Point
Primary Material ApplicationAluminum And Non Ferrous Material, Cast Iron, Steel
Primary Material Application Iso CodeK, N, P
Shank Length1.188"
Shank TypeStraight
Sheeter DrillNo
Size#16
Spiral DirectionRight Hand
Web ThinningThinned
Depth:dia. Ratio8xD
Drill Bit Point Angle135°
Drill Bit Point TypeSplit Point
Drill Bit Size#16
Drill Diameter Tolerance0"/-0.0007"
Finish - MachiningBlack & Gold
Material - MachiningHigh Speed Steel
Maximum Drilling Depth1 5/8"
Measurement SystemWire
Series1872 Series
Shank Type - MachiningStraight
StandardsASME B94.11M

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelDecimal EquivalentCoolant FedFlute TypeFlute LengthMax. Drilling DepthOverall LengthFinishDepth X Dia. RatioPrice
CLE-LINE C74056 Jobber Drill Bit, 11.80 mm Drill Bit Size, 94 mm Flute Length, 142 mm Overall Length | CQ8ZLA C740560.4646Non Coolant ThroughSpiral94 mm2.766"142 mm-4xd€13.99
CLE-LINE C24371 Jobber Drill, 10.20 mm Drill Bit Size, 87 mm Flute Length | CQ8ZLB C243710.4016Non Coolant ThroughSpiral87 mm2.562"133 mmTin4xd€16.02
CLE-LINE C24373 Jobber Drill, 10.80 mm Drill Bit Size, 94 mm Flute Length | CQ8ZLC C243730.4252Non Coolant ThroughSpiral94 mm2.766"142 mmTin4xd€18.59
CLE-LINE C24376 Jobber Drill, 11.80 mm Drill Bit Size, 94 mm Flute Length | CQ8ZLD C243760.4646Non Coolant ThroughSpiral94 mm2.766"142 mmTin4xd€23.23
CLE-LINE C62911 Jobber Drill, 13.20 mm Drill Bit Size, 101 mm Flute Length | CQ8ZLE C629110.5197Non Coolant ThroughSpiral101 mm2.969"151 mmBright4xd€28.72
CLE-LINE C24329 Jobber Drill, 2.30 mm Drill Bit Size, 27 mm Flute Length | CQ8ZLF C243290.0906Non Coolant ThroughSpiral27 mm0.797"53 mmTin4xd€3.68
CLE-LINE C24330 Jobber Drill, 2.40 mm Drill Bit Size, 30 mm Flute Length | CQ8ZLG C243300.0945Non Coolant ThroughSpiral30 mm7/8"57 mmTin4xd€3.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLE-LINE C18516 Jobber Length Drill Bit, #16 Size, 3-3/8 Inch Overall Length
€7.21 /unit