Flat Shipping

Flat Shipping at €24.99 + VAT

CLE-LINE C18109 Jobber Bit #56 High Speed Steel | AB6WDG 22N343

CLE-LINE C18109 Jobber Bit #56 High Speed Steel

Item: AB6WDG Model: C18109Cross Ref: 22N343
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJobber Drill Bit
Aircraft DrillNo
ApplicationStainless Ssteel, Tool Steel, Alloy Steel, Cast Iron
ColorBlack, Gold
Coolant FedNon-Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Decimal Equivalent0.046"
Dimension TypeWire Size
Drill Bit Dimension TypeWire
Drill Bit GroupingDrill Bit
Drill Bit MaterialHigh Speed Steel
Drill Length ClassJobber Length
Flute Length3/4"
Flute TypeSpiral
Helix Angle+21° to +34°
Left/right HandRight
List Number1878
MaterialHigh Speed Steel
Max. Drilling Depth9/16"
Overall Length1 3/4"
Point Angle135°
Point TypeSplit Point
Primary Material ApplicationCast Iron, Steel
Primary Material Application Iso CodeK, P
Shank Dia.0.046"
Sheeter DrillNo
Size#56
Spiral DirectionRight Hand
Web ThinningThinned
Depth:dia. Ratio4xD
Drill Bit Point Angle135°
Drill Bit Point TypeSplit Point
Drill Bit Size#56
Drill Diameter Tolerance0"/-0.0005"
Drill Point Length0.0096"
Finish - MachiningBlack & Gold
Material - MachiningHigh Speed Steel
Maximum Drilling Depth9/16"
Measurement SystemWire
Number Of Coolant Holes0
Number Of Flutes2
Series1878 Series
Shank Length1"
Shank Type - MachiningStraight
StandardsASME B94.11M

Shipping Info:

Ship weight (kg) 0.0004
Ship height (cm)0.25
Ship length (cm)4.83
Ship width (cm)0.25
HS code8207502055
Country of OriginUS

Product Variants

ProductModelDecimal EquivalentOverall LengthMaterialFlute LengthShank Dia.Max. Drilling DepthGradeCoolant FedPrice
CLE-LINE C18113 Jobber Bit #60 High Speed Steel | AB6WDC 22N339 C181131/25"1 5/8"High Speed Steel0.688"1/25"1/2"-Non-Coolant Through€1.77
CLE-LINE C18112 Jobber Bit #59 High Speed Steel | AB6WDD 22N340 C181120.041"1 5/8"High Speed Steel0.688"0.041"1/2"-Non-Coolant Through€1.89
CLE-LINE C18111 Jobber Bit #58 High Speed Steel | AB6WDE 22N341 C181110.042"1 5/8"High Speed Steel0.688"0.042"1/2"-Non-Coolant Through€1.89
CLE-LINE C18110 Jobber Bit #57 High Speed Steel | AB6WDF 22N342 C181100.043"1 3/4"High Speed Steel3/4"0.043"9/16"-Non-Coolant Through€1.96
CLE-LINE C18108 Jobber Bit #55 High Speed Steel | AB6WDH 22N344 C181080.052"1 7/8"High Speed Steel7/8"0.052"21/32"-Non-Coolant Through€1.96
CLE-LINE C18107 Jobber Bit #54 High Speed Steel | AB6WDJ 22N345 C181070.055"1 7/8"High Speed Steel7/8"0.055"21/32"-Non-Coolant Through€1.96
CLE-LINE C18106 Jobber Bit #53 High Speed Steel | AB6WDK 22N346 C181060.059"1 7/8"High Speed Steel7/8"0.059"21/32"-Non-Coolant Through€1.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLE-LINE C18109 Jobber Bit #56 High Speed Steel
€2.08 /unit