Flat Shipping

Flat Shipping at €24.99 + VAT

CLE-LINE C18051 Jobber Bit x High Speed Steel | AB6WHQ 22N444

CLE-LINE C18051 Jobber Bit x High Speed Steel

Item: AB6WHQ Model: C18051Cross Ref: 22N444
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€11.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJobber Drill Bit
Aircraft DrillNo
ApplicationStainless Ssteel, Tool Steel, Alloy Steel, Cast Iron
ColorBlack, Gold
Coolant FedNon-Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Decimal Equivalent0.397"
Dimension TypeLetter
Drill Bit Dimension TypeLetter
Drill Bit GroupingDrill Bit
Drill Bit MaterialHigh Speed Steel
Drill Length ClassJobber Length
Flute Length3 3/4"
Flute TypeSpiral
Helix Angle+21° to +34°
Left/right HandRight
List Number1878
MaterialHigh Speed Steel
Overall Length5 1/8"
Point Angle135°
Point TypeSplit Point
Primary Material ApplicationCast Iron, Steel
Primary Material Application Iso CodeK, P
Shank Dia.0.397"
Sheeter DrillNo
SizeX
Spiral DirectionRight Hand
System Of MeasurementLetter
Web ThinningThinned
Depth:dia. Ratio4xD
Drill Bit Point Angle135°
Drill Bit Point TypeSplit Point
Drill Bit SizeX
Drill Diameter Tolerance0"/-0.001"
Drill Point Length0.0000"
Finish - MachiningBlack & Gold
Material - MachiningHigh Speed Steel
Maximum Drilling Depth2 13/16"
Measurement SystemLetter
Number Of Coolant Holes0
Number Of Flutes2
Series1878 Series
Shank Length1 3/8"
Shank Type - MachiningStraight with Three Flats
StandardsASME B94.11M

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)0.51
Ship length (cm)12.7
Ship width (cm)0.51
HS code8207502055
Country of OriginUS

Product Variants

ProductModelDecimal EquivalentFlute LengthShank Dia.Overall LengthMax. Drilling DepthGradeMaterialCoolant FedPrice
CLE-LINE C18000 Jobber Bit 1/16 Inch High Speed Steel | AB6WDL 22N347 C180000.062"7/8"0.062"1 7/8"21/32"-High Speed SteelNon-Coolant Through€1.88
CLE-LINE C18001 Jobber Bit 5/64 Inch High Speed Steel | AB6WDT 22N353 C180010.078"1"0.078"2"3/4"-High Speed SteelNon-Coolant Through€2.01
CLE-LINE C18002 Jobber Bit 3/32 Inch High Speed Steel | AB6WEA 22N360 C180020.093"1 1/4"0.094"2 1/4"15/16"-High Speed SteelNon-Coolant Through€2.12
CLE-LINE C18003 Jobber Bit 7/64 Inch High Speed Steel | AB6WEH 22N367 C180030.109"1 1/2"0.109"2 5/8"--High Speed SteelNon-Coolant Through€2.20
CLE-LINE C18004 Jobber Bit 1/8 Inch High Speed Steel | AB6WEP 22N373 C180041/8"1 5/8"1/8"2 3/4"1 7/32"-High Speed SteelNon-Coolant Through€2.27
CLE-LINE C18005 Jobber Bit 9/64 Inch High Speed Steel | AB6WEU 22N377 C180050.14"1 3/4"0.141"2 7/8"--High Speed SteelNon-Coolant Through€2.55
CLE-LINE C18006 Jobber Bit 5/32 Inch High Speed Steel | AB6WFA 22N383 C180060.156"2"0.156"3 1/8"--High Speed SteelNon-Coolant Through€2.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLE-LINE C18051 Jobber Bit x High Speed Steel
€11.66 /unit