Flat Shipping

Flat Shipping at €24.99 + VAT

CLE-LINE C17486 Tree Bur SG, Double Cut, 3.00 mm Shank Dia, 3.00 mm Head Dia, Length of Cut 12.70 mm | CQ8ZJR

CLE-LINE C17486 Tree Bur SG, Double Cut, 3.00 mm Shank Dia, 3.00 mm Head Dia, Length of Cut 12.70 mm

Item: CQ8ZJR Model: C17486Cross Ref: 50AW31
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€14.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHead
Abrading ApplicationFaster Penetration And Stock Removal, Good Finish On Variety Of Materials
CoatingBright Uncoated
Cut TypeDouble Cut
Cutting Length12.7 mm
End TypePointed
Head Dia.3 mm
Head MaterialCarbide
Head ShapeTree
Material ApplicationAlloy Steel, Brass, Bronze, Carbon Steel, Cast Iron, Copper, Fiberglass, Inconel, , Masonite, Stainless Steel, Titanium
Material Category ApplicationBrass, Bronze, Cast Iron, Copper, Fiberglass, Inconel, Malleable Iron, Masonite, Stainless Steel, Steel, Titanium
Overall Length38 mm
Primary Material ApplicationBrass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Titanium
Shank Dia.3 mm
Shank MaterialCarbide
Trade NumberSG-44
Head Diameter3 mm
Head Length12.7 mm
Shank Diameter3 mm

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelCut TypeTrade NumberCutting LengthHead Dia.Max. RpmHead ShapeEnd TypeHead MaterialPrice
CLE-LINE C17488 Tree Bur SG, Double Cut, 3.00 mm Shank Dia, 4.76 mm Head Dia, Length of Cut 12.70 mm | CQ8ZJT C17488Double CutSG-5312.7 mm4.76 mm-TreePointedCarbide-
RFQ
CLE-LINE C17487 Tree Bur SG, Double Cut, 6.00 mm Shank Dia, 12.70 mm Head Dia, Length of Cut 25.40 mm | CQ8ZJU C17487Double CutSG-525.4 mm12.7 mm-TreePointedCarbide-
RFQ
CLE-LINE C17483 Tree Bur SG, Double Cut, 6.00 mm Shank Dia, 6.00 mm Head Dia, Length of Cut 15.90 mm, SG-1 | CQ8ZJV C17483Double CutSG-115.9 mm6 mm-TreePointedCarbide€37.18
CLE-LINE C17485 Tree Bur SG, Double Cut, 6.00 mm Shank Dia, 9.53 mm Head Dia, Length of Cut 19.10 mm, SG-3 | CQ8ZJW C17485Double CutSG-319.1 mm9.53 mm-TreePointedCarbide€52.11
CLE-LINE C17674 Tree Bur SG, Single Cut, 3.00 mm Shank Dia, 3.00 mm Head Dia, Length of Cut 12.70 mm | CQ8ZJX C17674Single CutSG-4412.7 mm3 mm-TreePointedCarbide€11.66
CLE-LINE C17484 Tree Bur SG, Double Cut, 6.00 mm Shank Dia, 7.94 mm Head Dia, Length of Cut 19.10 mm, SG-2 | CQ8ZJZ C17484Double CutSG-219.1 mm7.94 mm-TreePointedCarbide€46.97
CLE-LINE C17578 Tree Bur SG, Double Cut, 1/4 Inch Size Shank Dia, 1/2 Inch Heightead Dia | CQ9CJX C17578Double CutSG-51"1/2"50000 RPMTreePointedCarbide€56.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLE-LINE C17486 Tree Bur SG, Double Cut, 3.00 mm Shank Dia, 3.00 mm Head Dia, Length of Cut 12.70 mm
€14.09 /unit