Flat Shipping

Flat Shipping at €24.99 + VAT

CLE-LINE C01190 Jobber Length Drill Bit, 5.75 mm Drill Bit Size, 57 mm Flute Length, 93 mm Overall Length | CQ9AXY

CLE-LINE C01190 Jobber Length Drill Bit, 5.75 mm Size, 57 mm Flute Length, 93 mm Overall Length

Item: CQ9AXY Model: C01190Cross Ref: 50CM13
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4.44 /unit
This product can only be shipped in multiples of 12
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJobber Length Drill Bit
Aircraft DrillNo
Coolant FedNon Coolant Through , Non-Coolant Through
Cutting DirectionRight Hand
Decimal Equivalent0.2264
Depth X Dia. Ratio4xd
Drill Bit Dimension TypeMetric
Drill Bit FinishBlack Oxide
Drill Bit GroupingDrill Bit
Drill Length ClassJobber Length
Drill Point Length0.068 mm
FinishBlack Oxide
Flute Length57 mm
Flute TypeSpiral
Helix Angle+21° to +34°
List Number1899
MaterialHigh Speed Steel
Max. Drilling Depth1 43/64" , 1.672"
Number Of Coolant Holes0
Number Of Flutes2
Overall Length93 mm
Point Angle118°
Point TypeConventional Point
Primary Material ApplicationCast Iron, Steel
Primary Material Application Iso CodeK, P
Shank Length36 mm
Shank TypeStraight
Sheeter DrillNo
Size5.75 mm
Spiral DirectionRight Hand
System Of MeasurementMetric
Web ThinningThinned
Depth:dia. Ratio4xD
Drill Bit Point Angle118°
Drill Bit Point TypeConventional Point
Drill Bit Size5.75 mm
Drill Diameter Tolerance0"/-0.0007"
Finish - MachiningBlack Oxide
Material - MachiningHigh Speed Steel
Maximum Drilling Depth1 43/64"
Measurement SystemMetric
Series1899 Series
Shank Type - MachiningStraight
StandardsDIN 338

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelDecimal EquivalentCoolant FedFlute TypeFlute LengthMax. Drilling DepthOverall LengthFinishDepth X Dia. RatioPrice
CLE-LINE C74056 Jobber Drill Bit, 11.80 mm Drill Bit Size, 94 mm Flute Length, 142 mm Overall Length | CQ8ZLA C740560.4646Non Coolant ThroughSpiral94 mm2.766"142 mm-4xd€13.99
CLE-LINE C24371 Jobber Drill, 10.20 mm Drill Bit Size, 87 mm Flute Length | CQ8ZLB C243710.4016Non Coolant ThroughSpiral87 mm2.562"133 mmTin4xd€16.02
CLE-LINE C24373 Jobber Drill, 10.80 mm Drill Bit Size, 94 mm Flute Length | CQ8ZLC C243730.4252Non Coolant ThroughSpiral94 mm2.766"142 mmTin4xd€18.59
CLE-LINE C24376 Jobber Drill, 11.80 mm Drill Bit Size, 94 mm Flute Length | CQ8ZLD C243760.4646Non Coolant ThroughSpiral94 mm2.766"142 mmTin4xd€23.23
CLE-LINE C62911 Jobber Drill, 13.20 mm Drill Bit Size, 101 mm Flute Length | CQ8ZLE C629110.5197Non Coolant ThroughSpiral101 mm2.969"151 mmBright4xd€28.72
CLE-LINE C24329 Jobber Drill, 2.30 mm Drill Bit Size, 27 mm Flute Length | CQ8ZLF C243290.0906Non Coolant ThroughSpiral27 mm0.797"53 mmTin4xd€3.68
CLE-LINE C24330 Jobber Drill, 2.40 mm Drill Bit Size, 30 mm Flute Length | CQ8ZLG C243300.0945Non Coolant ThroughSpiral30 mm7/8"57 mmTin4xd€3.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLE-LINE C01190 Jobber Length Drill Bit, 5.75 mm Size, 57 mm Flute Length, 93 mm Overall Length
€4.44 /unit