Flat Shipping

Flat Shipping at €24.99 + VAT

CLE-LINE C00739 Straight Flute Tap, 1/4-28 Thread Size, 1 Inch Thread Length, 2 1/2 Inch Length, H2/3B | CQ9CTT

CLE-LINE C00739 Straight Flute Tap, 1/4-28 Thread Size, 1 Inch Thread Length, 2 1/2 Inch Length, H2/3B

Item: CQ9CTT Model: C00739Cross Ref: 407D95
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€15.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStraight Flute Tap
55% Thread Drill Size5.7 mm
65% Thread Drill Size0.219"
75% Thread Drill Size5.45 mm
Extended NeckYes
FinishBright
Fits ClassClass 3B
Number Of Flutes4
Overall Length2 1/2"
Primary Material ApplicationAluminum, Brass, Bronze, Cast Iron, Copper, Steel
Shank Dia.1/4"
Shank Length1 1/2"
Shank TypeStraight
Spiral DirectionNeutral
Square Size0.191"
System Of MeasurementImperial
Tap ChamferPlug
Tap Length StandardUSCTI
Tap MaterialHigh Speed Steel
Tap Shank StandardUSCTI
Thread DirectionRight Hand
Thread Length1"
Thread LimitH2
Thread Size1/4"-28
Thread StandardFine
Threads Per Inch28
Class Of FitClass 3B
Measurement SystemFractional Inch
Shank Type - MachiningStraight
StandardsUSCTI TABLE 302
Thread Limit / Class Of FitH2, 3B

Shipping Info:

Ship weight (kg) 0.0018
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelThread LengthOverall LengthThread LimitNumber Of Flutes75% Thread Drill SizeThread SizeTap ChamferShank Dia.Price
CLE-LINE C00766 Straight Flute Tap, #0-80 Thread Size, 5/16 Inch Thread Length, 1 5/8 Inch Length | CQ9CPB C007665/16"1 5/8"H121.2 mm-Plug0.141"€25.78
CLE-LINE C00770 Straight Flute Tap, #0-80 Thread Size, 5/16 Inch Thread Length, 1 5/8 Inch Length | CQ9CPC C007705/16"1 5/8"H121.2 mm-Bottoming0.141"€25.78
CLE-LINE C00761 Straight Flute Tap, #0-80 Thread Size, 5/16 Inch Thread Length, 1 5/8 Inch Length, Taper | CQ9CPD C007615/16"1 5/8"H121.2 mm-Taper0.141"€23.65
CLE-LINE C62155 Straight Flute Tap, #10-24 Thread Size, 7/8 Inch Thread Length, 2 3/8 Inch Length | CQ9CPE C621557/8"2 3/8"H32#25-Plug0.188"€11.41
CLE-LINE C00730 Straight Flute Tap, #10-24 Thread Size, 7/8 Inch Thread Length, 2 3/8 Inch Length | CQ9CPF C007307/8"2 3/8"H24#25-Bottoming0.156"€10.98
CLE-LINE C62019 Straight Flute Tap, #10-24 Thread Size, 7/8 Inch Thread Length, 2 3/8 Inch Length | CQ9CPG C620197/8"2 3/8"H34#25-Bottoming0.188"€11.01
CLE-LINE C62018 Straight Flute Tap, #10-24 Thread Size, 7/8 Inch Thread Length, 2 3/8 Inch Length, Pipe | CQ9CPH C620187/8"2 3/8"H34#25-Plug0.188"€9.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLE-LINE C00739 Straight Flute Tap, 1/4-28 Thread Size, 1 Inch Thread Length, 2 1/2 Inch Length, H2/3B
€15.68 /unit