CLE-FORCE C69535 Taper Chamfer Hand Tap, Standard, Flute, M10x1.5 Tool Size, Carbon Steel, Bright | CL2KGG

CLE-FORCE C69535 Taper Chamfer Hand Tap, Standard, Flute, M10x1.5 Tool Size, Carbon Steel, Bright

Item: CL2KGG Model: C69535
Limited Availability
€3.31 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHand Tap
Chamfer TypeTapered
Cutting DirectionRight Hand
FinishBright
MaterialCarbon Steel
System Of MeasurementMetric
Thread StandardGround

Shipping Info:

Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)25.4

Product Variants

ProductModelShank Dia.Cutting DirectionThread StandardPrice
CLE-FORCE C69409 Taper Chamfer Hand Tap, Standard, Flute, ‎1/4-20 UNC, Carbon Steel, Bright | CL2KBV C694090.255"Right Hand-€2.29
RFQ
CLE-FORCE C69413 Taper Chamfer Hand Tap, Standard, Flute, ‎1/4-28 UNF, Carbon Steel, Bright | CL2KBZ C69413---€2.29
RFQ
CLE-FORCE C69417 Taper Chamfer Hand Tap, Standard, Flute, ‎5/16-18 UNC, Carbon Steel, Bright | CL2KCD C694170.318"Right Hand-€2.57
RFQ
CLE-FORCE C69421 Taper Chamfer Hand Tap, Standard, Flute, ‎5/16-24 UNF, Carbon Steel, Bright | CL2KCH C694210.318"Right Hand-€2.57
RFQ
CLE-FORCE C69425 Taper Chamfer Hand Tap, Standard, Flute, ‎3/8-16 UNC, Carbon Steel, Bright | CL2KCM C69425---€3.04
RFQ
CLE-FORCE C69429 Taper Chamfer Hand Tap, Standard, Flute, ‎3/8-24 UNF, Carbon Steel, Bright | CL2KCR C694290.381"Right Hand-€3.04
RFQ
CLE-FORCE C69433 Taper Chamfer Hand Tap, Standard, Flute, ‎7/16-14 UNC, Carbon Steel, Bright | CL2KCW C694330.323"Right Hand-€3.55
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLE-FORCE C69535 Taper Chamfer Hand Tap, Standard, Flute, M10x1.5 Tool Size, Carbon Steel, Bright
€3.31 /unit