CLE-FORCE C69478 Plug Chamfer Hand Tap, Standard, Flute, ‎1-8 UNC, Carbon Steel, Bright | CL2KEV

CLE-FORCE C69478 Plug Chamfer Hand Tap, Standard, Flute, ‎1-8 UNC, Carbon Steel, Bright

Item: CL2KEV Model: C69478
Limited Availability
€16.34 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHand Tap
Chamfer TypePlug
Cutting DirectionRight Hand
FinishBright
MaterialCarbon Steel
Shank Dia.4/5"
System Of MeasurementImperial

Shipping Info:

Ship height (cm)66.04
Ship length (cm)2.54
Ship width (cm)66.04

Product Variants

ProductModelShank Dia.Cutting DirectionThread StandardPrice
CLE-FORCE C69410 Plug Chamfer Hand Tap, Standard, Flute, ‎1/4-20 UNC, Carbon Steel, Bright | CL2KBW C694100.255"Right Hand-€2.29
RFQ
CLE-FORCE C69414 Plug Chamfer Hand Tap, Standard, Flute, ‎1/4-28 UNF, Carbon Steel, Bright | CL2KCA C694140.255"Right Hand-€2.29
RFQ
CLE-FORCE C69418 Plug Chamfer Hand Tap, Standard, Flute, ‎5/16-18 UNC, Carbon Steel, Bright | CL2KCE C694180.318"Right Hand-€2.57
RFQ
CLE-FORCE C69422 Plug Chamfer Hand Tap, Standard, Flute, ‎5/16-24 UNF, Carbon Steel, Bright | CL2KCJ C694220.318"Right Hand-€2.57
RFQ
CLE-FORCE C69426 Plug Chamfer Hand Tap, Standard, Flute, ‎3/8-16 UNC, Carbon Steel, Bright | CL2KCN C694260.381"Right Hand-€3.04
RFQ
CLE-FORCE C69430 Plug Chamfer Hand Tap, Standard, Flute, ‎3/8-24 UNF, Carbon Steel, Bright | CL2KCT C694300.381"Right Hand-€3.04
RFQ
CLE-FORCE C69434 Plug Chamfer Hand Tap, Standard, Flute, ‎7/16-14 UNC, Carbon Steel, Bright | CL2KCX C69434---€3.55
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLE-FORCE C69478 Plug Chamfer Hand Tap, Standard, Flute, ‎1-8 UNC, Carbon Steel, Bright
€16.34 /unit