CLE-FORCE C69452 Taper Plug and Bottoming Hand Tap Set, Standard, Flute, ‎9/16-12 UNC, Carbon Steel, Bright | CL2KDR

CLE-FORCE C69452 Taper Plug and Bottoming Hand Tap Set, Standard, Flute, ‎9/16-12 UNC, Carbon Steel, Bright

Item: CL2KDR Model: C69452
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€17.15 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHand Tap Set
Cutting DirectionRight Hand
FinishBright
MaterialCarbon Steel
No. Of Pieces3
Package TypeGeneric Plastic Case
Shank Dia.0.429"
System Of MeasurementImperial

Shipping Info:

Ship height (cm)165.1
Ship length (cm)2.54
Ship width (cm)40.64

Product Variants

ProductModelShank Dia.Cutting DirectionPrice
CLE-FORCE C69412 Taper Plug and Bottoming Hand Tap Set, Standard, Flute, ‎1/4-20 UNC, Carbon Steel, Bright | CL2KBY C694120.255"Right Hand€6.41
RFQ
CLE-FORCE C69416 Taper Plug and Bottoming Hand Tap Set, Standard, Flute, ‎1/4-28 UNF, Carbon Steel, Bright | CL2KCC C694160.255"Right Hand€6.41
RFQ
CLE-FORCE C69420 Taper Plug and Bottoming Hand Tap Set, Standard, Flute, ‎5/16-18 UNC, Carbon Steel, Bright | CL2KCG C694200.318"Right Hand€7.36
RFQ
CLE-FORCE C69424 Taper Plug and Bottoming Hand Tap Set, Standard, Flute, ‎5/16-24 UNF, Carbon Steel, Bright | CL2KCL C694240.318"Right Hand€7.36
RFQ
CLE-FORCE C69428 Taper Plug and Bottoming Hand Tap Set, Standard, Flute, ‎3/8-16 UNC, Carbon Steel, Bright | CL2KCQ C694280.381"Right Hand€8.68
RFQ
CLE-FORCE C69432 Taper Plug and Bottoming Hand Tap Set, Standard, Flute, ‎3/8-24 UNF, Carbon Steel, Bright | CL2KCV C694320.381"Right Hand€8.68
RFQ
CLE-FORCE C69436 Taper Plug and Bottoming Hand Tap Set, Standard, Flute, ‎7/16-14 UNC, Carbon Steel, Bright | CL2KCZ C694360.323"Right Hand€10.17
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLE-FORCE C69452 Taper Plug and Bottoming Hand Tap Set, Standard, Flute, ‎9/16-12 UNC, Carbon Steel, Bright
€17.15 /unit