CLE-FORCE C69359 Jobber Length Drill, Heavy Duty, 3/8 Inch Size, RSS/RHC, 135 Deg. Split Point, HSS | CL2KAZ

CLE-FORCE C69359 Jobber Length Drill, Heavy Duty, 3/8 Inch Size, RSS/RHC, 135 Deg. Split Point, HSS

Item: CL2KAZ Model: C69359Cross Ref: 738A87
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€5.44 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemJobber Drill
Aircraft DrillNo
Coolant FedNon Coolant Through
Cutting DirectionRight Hand
Decimal Equivalent0.375
Depth:dia. Ratio4xD
Drill Bit Point Angle135°
Drill Bit Point TypeSplit Point
Drill Bit Size3/8"
Drill Diameter Tolerance0"/-0.001"
Drill Length ClassJobber Length
Drill Point Length0.0777"
Finish - MachiningBlack & Gold
Flute Length3 5/8"
Flute TypeSpiral
Helix Angle21° to 34°
Material - MachiningHigh Speed Steel
Maximum Drilling Depth2 23/32"
Measurement SystemFractional Inch
Number Of Coolant Holes0
Number Of Flutes2
Overall Length5"
Primary Material ApplicationCast Iron, Steel
Primary Material Application Iso CodeK, P
Series1607 Series
Shank Length1 3/8"
Shank Type - MachiningStraight with Three Flats
Sheeter DrillNo
Spiral DirectionRight Hand
StandardsASME B94.11M
Web ThinningThinned

Shipping Info:

Ship height (cm)177.8
Ship length (cm)2.54
Ship width (cm)25.4

Product Variants

ProductModelMPNPrice
CLE-FORCE C68229 Jobber Length Drill, Heavy Duty, 1/16 Inch Size, RSS/RHC, 135 Deg. Split Point, HSS | CL2HEP C68229C68229€0.92
RFQ
CLE-FORCE C68230 Jobber Length Drill, Heavy Duty, 5/64 Inch Size, RSS/RHC, 135 Deg. Split Point, HSS | CL2HEQ C68230C68230€1.04
RFQ
CLE-FORCE C68231 Jobber Length Drill, Heavy Duty, 3/32 Inch Size, RSS/RHC, 135 Deg. Split Point, HSS | CL2HER C68231C68231€1.04
RFQ
CLE-FORCE C68232 Jobber Length Drill, Heavy Duty, 7/64 Inch Size, RSS/RHC, 135 Deg. Split Point, HSS | CL2HET C68232C68232€1.08
RFQ
CLE-FORCE C68233 Jobber Length Drill, Heavy Duty, 1/8 Inch Size, RSS/RHC, 135 Deg. Split Point, HSS | CL2HEU C68233C68233€1.12
RFQ
CLE-FORCE C68234 Jobber Length Drill, Heavy Duty, 9/64 Inch Size, RSS/RHC, 135 Deg. Split Point, HSS | CL2HEV C68234C68234€1.22
RFQ
CLE-FORCE C68235 Jobber Length Drill, Heavy Duty, 5/32 Inch Size, RSS/RHC, 135 Deg. Split Point, HSS | CL2HEW C68235C68235€1.35
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLE-FORCE C69359 Jobber Length Drill, Heavy Duty, 3/8 Inch Size, RSS/RHC, 135 Deg. Split Point, HSS
€5.44 /unit