CLE-FORCE C69314 Taper Plug and Bottoming Hand Tap Set, Standard, M20x2.5 Tool Size, 4 Flute, HSS, Bright | CL2JZA

CLE-FORCE C69314 Taper Plug and Bottoming Hand Tap Set, Standard, M20x2.5 Tool Size, 4 Flute, HSS, Bright

Item: CL2JZA Model: C69314
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€86.00 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHand Tap Set
Cutting DirectionRight Hand
FinishBright
No. Of Pieces3
Package TypeGeneric Plastic Case
System Of MeasurementMetric

Shipping Info:

Ship height (cm)203.2
Ship length (cm)2.54
Ship width (cm)66.04

Product Variants

ProductModelShank Dia.FinishPrice
CLE-FORCE C69082 Taper Plug and Bottoming Hand Tap Set, Standard, ‎#4-40 UNC, 3 Flute, HSS, Bright | CL2JQF C69082-Bright€15.77
RFQ
CLE-FORCE C69086 Taper Plug and Bottoming Hand Tap Set, Standard, ‎#5-40 UNC, 3 Flute, HSS, Bright | CL2JQK C69086-Bright€17.10
RFQ
CLE-FORCE C69090 Taper Plug and Bottoming Hand Tap Set, Standard, ‎#6-32 UNC, 3 Flute, HSS, Bright | CL2JQP C69090-Bright€13.19
RFQ
CLE-FORCE C69094 Taper Plug and Bottoming Hand Tap Set, Standard, ‎#8-32 UNC, 4 Flute, HSS, Bright | CL2JQU C690940.168"Bright€13.86
RFQ
CLE-FORCE C69098 Taper Plug and Bottoming Hand Tap Set, Standard, ‎#10-24 UNC, 4 Flute, HSS, Bright | CL2JQY C690980.194"Bright€14.29
RFQ
CLE-FORCE C69102 Taper Plug and Bottoming Hand Tap Set, Standard, ‎#10-32 UNF, 4 Flute, HSS, Bright | CL2JRC C691020.194"Bright€14.29
RFQ
CLE-FORCE C69106 Taper Plug and Bottoming Hand Tap Set, Standard, ‎#12-24 UNC, 4 Flute, HSS, Bright | CL2JRG C691060.22"Bright€14.78
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLE-FORCE C69314 Taper Plug and Bottoming Hand Tap Set, Standard, M20x2.5 Tool Size, 4 Flute, HSS, Bright
€86.00 /unit