CLE-FORCE C21978 Taper Shank Drill, 36.00mm Tool Size, Style 1682, 118 Deg. Radial Point, HSS, Steam Oxide

Item: CL2HBT Model: C21978Cross Ref: 807RH0
Limited Availability
€123.17 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTaper Shank Drill
Coolant FedNon Coolant Through
Cutting DirectionRight Hand
Decimal Equivalent1.4173
Drill Bit Point Angle118°
Drill Bit Point TypeRadial Point
Drill Bit Size36 mm
Drill Diameter Tolerance0"/-0.0015"
Finish - MachiningSteam Oxide
Flute Length228.6 mm
Flute TypeSpiral
Helix Angle21° to 34°
Material - MachiningHigh Speed Steel
Material Grade - MachiningGeneral Purpose
Maximum Drilling Depth228.6 mm
Measurement SystemDecimal Inch
Number Of Flutes2
Overall Length371.47 mm
Primary Material ApplicationAlloy Steel, Carbon Steel, Gray Cast Iron, Low Carbon Steel, Nodular Cast Iron
Primary Material Application Iso CodeK, P
Shank Type - MachiningTaper
Spiral DirectionRight Hand
StandardsASME B94.11M
Taper Shank DescriptionMorse Taper
Taper Shank Size#4

Shipping Info:

Ship height (cm)114.3
Ship length (cm)2.54
Ship width (cm)114.3

Product Variants

ProductModelMPNPrice
CLE-FORCE C21950 Taper Shank Drill, 10.50mm Tool Size, Style 1682, 118 Deg. Radial Point, HSS, Steam Oxide | CL2HAM C21950C21950€10.82
RFQ
CLE-FORCE C21951 Taper Shank Drill, 12.50mm Tool Size, Style 1682, 118 Deg. Radial Point, HSS, Steam Oxide | CL2HAN C21951C21951€14.26
RFQ
CLE-FORCE C21952 Taper Shank Drill, 12.80mm Tool Size, Style 1682, 118 Deg. Radial Point, HSS, Steam Oxide | CL2HAP C21952C21952€14.26
RFQ
CLE-FORCE C21953 Taper Shank Drill, 13.75mm Tool Size, Style 1682, 118 Deg. Radial Point, HSS, Steam Oxide | CL2HAQ C21953C21953€15.43
RFQ
CLE-FORCE C21954 Taper Shank Drill, 15.25mm Tool Size, Style 1682, 118 Deg. Radial Point, HSS, Steam Oxide | CL2HAR C21954C21954€18.54
RFQ
CLE-FORCE C21955 Taper Shank Drill, 16.25mm Tool Size, Style 1682, 118 Deg. Radial Point, HSS, Steam Oxide | CL2HAT C21955C21955€19.87
RFQ
CLE-FORCE C21956 Taper Shank Drill, 18.50mm Tool Size, Style 1682, 118 Deg. Radial Point, HSS, Steam Oxide | CL2HAU C21956C21956€24.75
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLE-FORCE C21978 Taper Shank Drill, 36.00mm Tool Size, Style 1682, 118 Deg. Radial Point, HSS, Steam Oxide
€123.17 /unit